Shop All Hydroponic Lighting
Ipower
15W Timing Function LED Grow Light with 5V 3A adapter
Mfr # GLLEDXTRIPLEGOOSE15T
Zoro # G805974442
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.53
- Size 13.78 x 4.53 x 3.15 inches
- Length 13.78
- Includes 1 x Triple Head LED Grow Light, 1 x USB Charger (5V 3A)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLLEDXTRIPLEGOOSE15T
- Zoro # G805974442
- UPC # 810000176526
- Country of Origin China
- Category Hydroponic Lighting
Dimensions
Width | 4.53 |
Size | 13.78 x 4.53 x 3.15 inches |
Length | 13.78 |
Details
Item | 15W Timing Function LED Grow Light with 5V 3A adapter |
Includes | 1 x Triple Head LED Grow Light, 1 x USB Charger (5V 3A) |
Color | Black |
Material | Metal |
Description
* Multiple Uses: Suitable for indoor plant seedlings grown in a hydroponic greenhouse or placed in your office. It helps to speed up the growth of potted plants, flowering plants, foliage, and succulent plants.
* Red Blue Spectrum: The lamp has 60 efficient LEDs (39 red and 21 blue). Red light promotes photosynthesis, germination, bloom and fruit bearing. Blue light ensures the plants take in more energy through chlorophyll synthesis to help in germination.
* Smart Timer: The smart timer can help your light to turn off after 3H, 9H, 12H and turn on again for the next 24 hours cycle. NOTE: Once the USB power cord is unplug, you need to setting the timer again.
* Adjustable Gooseneck: The 360-degree rotatable necks allow you to light a wider area and emit light in any direction to provide energy to more plants. Sturdy anti-slip clamp can hold the position for the best coverage around the plants.
* 11 Dimmable Modes & 3 Switch Modes: Provide 11 dimmable modes and 3 lighting modes (red light, blue light or red & blue light) to meet different stages of plant-growing needs. Package include: 1 x Triple Head LED Grow Light, 1 x USB Charger (5V 3A)
* Red Blue Spectrum: The lamp has 60 efficient LEDs (39 red and 21 blue). Red light promotes photosynthesis, germination, bloom and fruit bearing. Blue light ensures the plants take in more energy through chlorophyll synthesis to help in germination.
* Smart Timer: The smart timer can help your light to turn off after 3H, 9H, 12H and turn on again for the next 24 hours cycle. NOTE: Once the USB power cord is unplug, you need to setting the timer again.
* Adjustable Gooseneck: The 360-degree rotatable necks allow you to light a wider area and emit light in any direction to provide energy to more plants. Sturdy anti-slip clamp can hold the position for the best coverage around the plants.
* 11 Dimmable Modes & 3 Switch Modes: Provide 11 dimmable modes and 3 lighting modes (red light, blue light or red & blue light) to meet different stages of plant-growing needs. Package include: 1 x Triple Head LED Grow Light, 1 x USB Charger (5V 3A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Aluminum Cutter Trimmer Head Heavy Duty String Trimmers (385-922)
- MTD Pulley-Timing 56T (913-04050)
- BRIGGS & STRATTON Shear Bolt Kit, SHEAR BOLT.25-20X (1501216MA)
- FIMCO Sprayer Lever Handgun (7771944)
- IPOWER 6'' LittleSun Hood Reflector 23 5/8 * 15 1/6 * 6 8/9'' (GLARCL6)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit 2PK (603801)
- MIRACLE LED Hydroponics 4-Socket LED Blue Spectrum Grow Kit, 4PK (603785)
- FERRY-MORSE GROW LIGHT T5 24W 11""L (KLIGHT)
- MIRACLE LED Hydroponics 4-Socket LED Red Spectrum Grow Kit (603787)
- MIRACLE LED Four Socket LED Ready Corded Lighting System for Grow Lights (602201)
- MIRACLE LED Daylight 4-Socket Corded LED Grow Light (601189)
- Ipower Hydroponic Lighting