Shop All Planters & Window Boxes
Ipower
15-Gallon Fabric Aeration Pots Container with Strap Handles
Mfr # GLGROWBAG15X5
Zoro # G505939109
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Color Tan
- Width 18
- Length 14.5
- Height 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGROWBAG15X5
- Zoro # G505939109
- UPC # 799441258377
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 18 |
Length | 14.5 |
Height | 4.5 |
Details
Material | Fabric |
Color | Tan |
Weight | 3.6 |
Item | iPower GLGROWBAG15X5 15-Gallon Fabric Aeration Pots Container with Strap Handles |
Description
* Fabric Material: Made of 300g thickened nonwoven fabric, these pots are moderately permeable, environmentally friendly and BPA-free. Can be washed and reused for future seasons
* Great for root formation: The breathable fabric pots are air pruned, prevent plant roots from circling and enhance root structure to promote healthy root development
* Excellent drainage: It provides water drainage through the soil to eliminate over watering and allows your roots to breath, translating to a healthier and more vigorous growth
* Easy to transplant: The handles are double thick and double stitched, durable bag with sturdy handle straps allows moving easily and safely. Decreased risk of transplant shock
* Package: 5-pack 15 gallons fabric grow bags. Pot dimension: Diameter 20 inches, Height 14 inches
* Great for root formation: The breathable fabric pots are air pruned, prevent plant roots from circling and enhance root structure to promote healthy root development
* Excellent drainage: It provides water drainage through the soil to eliminate over watering and allows your roots to breath, translating to a healthier and more vigorous growth
* Easy to transplant: The handles are double thick and double stitched, durable bag with sturdy handle straps allows moving easily and safely. Decreased risk of transplant shock
* Package: 5-pack 15 gallons fabric grow bags. Pot dimension: Diameter 20 inches, Height 14 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDSON 1 in. SPG Horizontal Diverter Valve - White (HA1188568)
- RAIN BIRD IRRIGATION TIMER 4 ZONE (SST400IN)
- RV DESIGNER RV Designer E469 Heavy Duty Insert Trim - 1" x 100', Black (E469)
- FLOW PUR Flow Pur FP12GE-RV Exterior Inline Water Filter (FP12GE-RV)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- TRENDSPOT Belleville 9 in. D Ceramic Planter Gray (CR10564-09D)
- MAYNE Aberdeen 25" Tall Planter - Black (5898-B)
- MAYNE Nantucket 32 Tall Planter, Graphite Grey (4833-GRG)
- COBRACO Canterbury Plant Stand, 15" (SCBPS1015-B)
- GARDENISED Mini Greenhouse Flower Box, Plant Protector Garden Pot with Double Sided Roof (QI003906)
- Ipower Planters & Window Boxes