Shop All Planters & Window Boxes
Ipower
15-Gallon 10-Pack Grow Bags (Tan), 10PK
Mfr # GLGROWBAG15X5X2
Zoro # G605939108
product price: $28.55
/pk 10, $2.86/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Color Tan
- Width 12.5
- Length 14.5
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGROWBAG15X5X2
- Zoro # G605939108
- UPC # 810000170111
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 12.5 |
Length | 14.5 |
Height | 9 |
Size | 12.5 x 14.5 x 14 inches |
Details
Material | Fabric |
Color | Tan |
Weight | 5.5 |
Item | iPower 15-Gallon 10-Pack Grow Bags (Tan) |
Description
* Fabric Material: Made of 300g thickened nonwoven fabric, these pots are moderately permeable, environmentally friendly and BPA-free. Can be washed and reused for future seasons
* Great for root formation: The breathable fabric pots are air pruned, prevent plant roots from circling and enhance root structure to promote healthy root development
* Excellent drainage: It provides water drainage through the soil to eliminate over watering and allows your roots to breath, translating to a healthier and more vigorous growth
* Easy to transplant: The handles are double thick and double stitched, durable bag with sturdy handle straps allows moving easily and safely. Decreased risk of transplant shock
* Package: 10-pack 15 gallons fabric grow bags. Pot dimension: Diameter 20 inches, Height 14 inches
* Great for root formation: The breathable fabric pots are air pruned, prevent plant roots from circling and enhance root structure to promote healthy root development
* Excellent drainage: It provides water drainage through the soil to eliminate over watering and allows your roots to breath, translating to a healthier and more vigorous growth
* Easy to transplant: The handles are double thick and double stitched, durable bag with sturdy handle straps allows moving easily and safely. Decreased risk of transplant shock
* Package: 10-pack 15 gallons fabric grow bags. Pot dimension: Diameter 20 inches, Height 14 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB 29 cu ft Soft Top Lawn Vac (45-0567)
- FIELD KING 4 gal. No Leak Pump Sprayer, Polyethylene Tank, Fan, Foaming Spray Pattern, 50" Hose Length (190328)
- T TERRE 2-Pack Mulching Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-24-0017-QTY2)
- BRIGGS & STRATTON Carburetor Repair Kit (394698)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- MAYNE Fairfield 28in Square Planter - Black (8800-B)
- BLOEM PLANTER SATURN CL BL 10"" (SP1033)
- GARDENWARE Rock Mold Rock Mass (GA1796204)
- SOUTHERN PATIO HDR076650 Planter Box, 11 in W, 22 in D, Rectangular, Polypropylene, Gray (HDR-081319)
- ACHLA DESIGNS Achla C-91 3 H x 24 W Large Steel Antiqued Tray (C-91)
- Ipower Landscaping Materials