Shop All Shutter Mount Exhaust Fans
Ipower
14 Inch Shutter Exhaust Fan
Mfr # HIFANXEXHAUST14
Zoro # G005939227
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.27
- Height 18.7
- Blade Material Steel
- Includes Exhaust fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIFANXEXHAUST14
- Zoro # G005939227
- UPC # 840166212516
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Width | 8.27 |
Height | 18.7 |
Details
Exhaust/Supply Fan Item | iPower 14 Inch Shutter Exhaust Fan |
Blade Material | Steel |
Includes | Exhaust fan |
Description
* APPLICATIONS: This 14 inch shutter/exhaust fan with automatic Shutters can help replace your ac unit by cooling your garage, attic, greenhouse shop or chicken coop.
* INSTALLATION: Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs.
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 115 Volts, 70W, 0. 52A, 1650RPM, 1000CFM.
* INSTALLATION: Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs.
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 115 Volts, 70W, 0. 52A, 1650RPM, 1000CFM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALORAIR Air Filter System PUREAIRO HEPA MAX 770 GREEN INDUSTRIAL AIR SCRUBBER (PureAiro HEPA Max 770-Green)
- HONEYWELL Diaphragm, Main, for MP953D (14002040-002)
- AIR HANDLER 7x38x1 Pleated Air Filter, MERV 8 (29RF61)
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Matte Black w/3000K LED Light Kit and Remote Control (F-034)
- IPOWER 12 Inch Shutter Exhaust Fan Aluminum, 2 PACK, 2PK (HIFANXEXHAUST12X2)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 16", 1 Speed, 1216 cfm, 115V (23012)
- DAYTON Shutter Mount Exhaust Fan, 10 in, Variable Speed, 600 CFM (484X37)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 12", 1 Speed, 815 cfm, 115V (23015)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 30", 1 Speed, 4970 cfm, 115V (23008)
- J & D MANUFACTURING J and D VES24C 24 In. Shutter Exhaust Fan With Cord (VES24C)
- TPI INDUSTRIAL Exhaust Fan, 16" TEAO Motor, 120V, With Shutter, 1/8HP, 3-Speed, Gray (CE 16-DS)
- Ipower Shutter Mount Exhaust Fans