Shop All Shutter Mount Exhaust Fans
Ipower
14 Inch Shutter Exhaust Fan Aluminum, 2 PACK, 2PK
Mfr # HIFANXEXHAUST14X2
Zoro # G405938929
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.54
- Height 18.7
- Blade Material Steel
- Includes Exhaust fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # HIFANXEXHAUST14X2
- Zoro # G405938929
- UPC # 840166244067
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Width | 16.54 |
Height | 18.7 |
Details
Exhaust/Supply Fan Item | iPower 14 Inch Shutter Exhaust Fan Aluminum, 2 PACK |
Blade Material | Steel |
Includes | Exhaust fan |
Description
* INSTALLATION: Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs.
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 115 Volts, 70W, 0. 52A, 1650RPM, 1000CFM
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs.
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 115 Volts, 70W, 0. 52A, 1650RPM, 1000CFM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331040025)
- HEIL QUAKER /ICP 1014525 Blower Vent 80+ 1-Stg (1014525)
- AIRMASTER FAN Heavy-Duty Hazardous, 30", Pedestal (20351)
- MRCOOL 18K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-ES-18-HP-230E)
- CANARM Exhaust Fan, 24 In, 115V, 1/3hp, 1100rpm (AX24-2)
- CANARM Exhaust Fan, 12 In, 115V, 1/15hp, 1450rpm (AX12-1VHE)
- CANARM Exhaust Fan, 30 In, 115/230V, 1/3hp, 1100rpm (AX30-2)
- TPI INDUSTRIAL Exhaust Fan, 14" TEAO Motor, 120V, Wire Guard, 1/8HP, 3-Speed, Gray (CE 14-D)
- CANARM Stnrd Fan, 36In Bl Dia, Steel, 115/208-280V (SD36-EC)
- CANARM ExtFn, 14In Bld, Galvalume, 230/460V (AX14-1M)
- TPI INDUSTRIAL Exhaust Fan, 30" TEAO Motor, 120V, Wire Guard, 1/4HP, 3-Speed, Gray (CE 30-D)
- Ipower Shutter Mount Exhaust Fans