Shop All Residential Fans
Ipower
14 Inch Plastic Floor Fan, Black
Mfr # HIFANXFLOOR14PLATICEXP
Zoro # G205939096
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.87
- Includes Plastic Floor Fan
- Width 15.75
- Length 15.75
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIFANXFLOOR14PLATICEXP
- Zoro # G205939096
- UPC # 840166210932
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 7.87 |
Width | 15.75 |
Length | 15.75 |
Details
Includes | Plastic Floor Fan |
Item | 14 Inch Plastic Floor Fan, Black |
Color | Black |
Blade Material | Steel |
Description
* 3 powerful speeds -it makes this fan ideal for the bedroom, kitchen, living room, or anywhere else you need a high velocity fan. the powerful motor and plastic fan blades provide a cooling breeze through out the room.
* customize your desired airflow-oscillation allows you to direct air up, down, or anywhere in between making this fan great for cooling or ventilation of your room.
* built in handle-this fan built-in handle for easy carry, handle will help you move this floor fan anywhere easily.
* easy assemble-you'll have your fan assembled in 5 minutes. simply follow the included instructions to assemble the fan with the fan stand and you're done
* included components-fan body, fan base and instructions.
* customize your desired airflow-oscillation allows you to direct air up, down, or anywhere in between making this fan great for cooling or ventilation of your room.
* built in handle-this fan built-in handle for easy carry, handle will help you move this floor fan anywhere easily.
* easy assemble-you'll have your fan assembled in 5 minutes. simply follow the included instructions to assemble the fan with the fan stand and you're done
* included components-fan body, fan base and instructions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 8 15/16 In (2C820)
- LENNOX Flame Sensor (49M84)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 600" Length (6B797)
- ALL-FILTERS 18X25X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (18251.12 6PK)
- IPOWER Stand fan, 7'', retro style, black (HIFANSTANDRETRO7B)
- IPOWER 18 Inch Plastic Floor Fan, Black (HIFANXFLOOR18PLATICEXP)
- IPOWER Simple Deluxe Tower Fan with remote control, 32 Inch (HIFANXTOWER32RC)
- IPOWER Silver Grey Bladeless Fan (HIFANXBLADELESS27GS)
- AIR KING 9" Table & Floor Fan, Oscillating, 2 Speeds, 120VAC, Tilting Head (9154)
- POWERZONE PowerZone CZHV18B Floor Fan, 18 in Dia Blade, 120 VAC, Black (LF-18)
- AIR KING 24" Pedestal Fan (9124)
- Ipower Residential Fans