Shop All Backdraft Roof Dampers
Ipower
14 Inch Backdraft Damper
Mfr # HIDAMP14
Zoro # G105939271
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Automatic Gravity Shutter
- Construction Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # HIDAMP14
- Zoro # G105939271
- UPC # 840166236574
- Country of Origin China
- Category Backdraft Roof Dampers
Details
Item | 14 Inch Backdraft Damper |
Includes | Automatic Gravity Shutter |
Construction Material | Steel |
Description
* PRODUCT DIMENSION: This 14-Inch Automatic Gravity Shutter’s outer dimension measures 17.72" x 17.72" x 2.36" (Length x Width x Depth), ideal for home, garages, and greenhouses – check the product image for detailed product dimensions.
* HIGH-QUALITY ALUMINUM: Product made from high-quality aluminum that it’s durable and never corrosion or rust, maintain a neat and smooth surface.
* WEATHER AND PEST PROOF: Precision manufacturing that the louvers can 100% fully close to prevent water from entering. Heavy duty and precision structure enable this Shutter to withstand tropical storm conditions including hurricanes and tornados.
* FUNCTIONAL: Automatically open and gravity close. This shutter accompany with an iPower motor and fan blade can help to cool your space and remove excess heat, moisture and dust.
* CAUTION: This Automatic Gravity Shutter is sold alone, does not include the exhaust fan blade and motor.
* HIGH-QUALITY ALUMINUM: Product made from high-quality aluminum that it’s durable and never corrosion or rust, maintain a neat and smooth surface.
* WEATHER AND PEST PROOF: Precision manufacturing that the louvers can 100% fully close to prevent water from entering. Heavy duty and precision structure enable this Shutter to withstand tropical storm conditions including hurricanes and tornados.
* FUNCTIONAL: Automatically open and gravity close. This shutter accompany with an iPower motor and fan blade can help to cool your space and remove excess heat, moisture and dust.
* CAUTION: This Automatic Gravity Shutter is sold alone, does not include the exhaust fan blade and motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYT6)
- DAYTON Whole House Fan, 42 In, 115 Volt (2EAX4)
- FILL-RITE Cabinet Meter, 0.75 gal. (KIT702MG)
- AIR HANDLER 30 in x 25 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GJC5)
- IPOWER 18 Inch Backdraft Damper (HIDAMP18)
- DAYTON Damper, Roof Mount (4HX65)
- DAYTON Damper, Roof Mount (4HX66)
- DAYTON Damper, Backdraft (4HX74)
- DAYTON Damper, Horizontal, 60 In Sq (5NKN8)
- DAYTON Damper, Vert/Horiz Mtg, 13 3/4 Sq (2FTX5)
- DAYTON Damper, Roof Mount (4HX67)
- Ipower Backdraft Roof Dampers