Shop All Grow Media & Supplies
Ipower
12-Pair 1/8 Inch 8-Feet Long Heavy Duty Adjustable Rope Clip Hanger PR
Mfr # GLROPEX12
Zoro # G605974451
product price: $47.35
/pk 12, $3.95/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLROPEX12
- Zoro # G605974451
- UPC # 840166221792
- Country of Origin China
- Category Grow Media & Supplies
Description
* Rope: 8 feet length braided polypropylene rope, extreme strong with high tenacity. 4 easy-to-use carabiner clips
* Internal gear: zinc plated steel carabiners, metal - stable & smooth adjustment
* Weight capacity: up to 75-pounds load capacity per ratchet; 150-pounds per pair
* Upgraded advantages: fully adjustable and locking, tear & rust resistant
* Package included: 12-pair of 1/8" heavy duty rope hangers
* Internal gear: zinc plated steel carabiners, metal - stable & smooth adjustment
* Weight capacity: up to 75-pounds load capacity per ratchet; 150-pounds per pair
* Upgraded advantages: fully adjustable and locking, tear & rust resistant
* Package included: 12-pair of 1/8" heavy duty rope hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON CHAIN CHAINSAW 12"" S48 (S48)
- TORO 570 Series X-Flow 6 in. H Adjustable Pop-Up Spray Head W/Flush Plug (54743)
- OREGON Magnum Gatorline .095 5 lb. Spool (22-595)
- STENS New 355-411 Notched Hi-Lift Blade For Exmark Lazer Z Hp, Serial Number 600,000 And Higher (355-411)
- IPOWER 19-Inch Leaf Bowl Trimmer Twisted Spin Cut for Plant Bud and Flower (GLTRIMBOWL19L)
- HOFFMAN A H /GOOD EARTH 5LB GDN Gypsum (17005)
- GRANITE WARE STREAMER POT BLACK 34QT (321562)
- JUMP START Seedling Heat Mat, 8.875" x 1 (MT10006)
- JIFFY JIFFY POTS 4"" RND 6PK (JP406)
- HI-YIELD Soil Sulfur Granular (FH32185)
- COAST OF MAINE Cobscook Blend Organic Fruit and Vegetable Garden Soil 1 cu ft (CO1000)
- Ipower Hydroponics