Ipower

12 Inch Ventilation Exhaust Fan, Black


product price: $52.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height (In.) 6.75
  • Includes Exhaust fan
  • Width (In.) 15.75
  • Grille Color Black
  • Grille Length (In.) 15.75
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height (In.) 6.75
Width (In.) 15.75
Grille Length (In.) 15.75

Details

Item iPower 12 Inch Ventilation Exhaust Fan,Black
Includes Exhaust fan
Grille Color Black
Construction Material Steel

Description

* APPLICATIONS: This 12 inch exhaust fan can help replace your ac unit by cooling your garage, attic, greenhouse shop or chicken coop.
* INSTALLATION: Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs.
* RUST PROOF ALUMINUM MATERIAL: This exhaust fan is made with corrosion resistant aluminum blades. This provides longevity to the fan and will prevent any rust from forming.
* 120 Volts, 40W, 1300RPM, Wind Speed(M/S): 8.5. PoRible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.