Shop All Shutter Mount Exhaust Fans
Ipower
12 Inch Shutter Exhaust Fan Aluminum with fan speed controller + Disposal Power Cord
Mfr # HIFANXEXHAUST12CT
Zoro # G205939300
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.9
- Height 9.45
- Blade Material Steel
- Includes 12 Inch Shutter Exhaust Fan with build-in Speed Controller, Power Cord Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # HIFANXEXHAUST12CT
- Zoro # G205939300
- UPC # 810000179442
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Width | 15.9 |
Height | 9.45 |
Details
Exhaust/Supply Fan Item | iPower 12 Inch Shutter Exhaust Fan Aluminum with fan speed controller + Disposal Power Cord |
Blade Material | Steel |
Includes | 12 Inch Shutter Exhaust Fan with build-in Speed Controller, Power Cord Kit |
Description
* Applications: This 3- Speed 12 inch shutter exhaust fan with automatic Shutters can help replace your ac unit by cooling your garage attic greenhouse shop or chicken coop Can easily be added to a window opening or opening in the wall .
* 3 Adjustable Speed: With build-in speed controller, it will be able to correctly and precisely adjust the speed of your Shutter Exhaust Fan to meet diffferent needs.
* Resistant Aluminium: This shutter fan is made with corrosion resistant aluminium shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* Power Cord Kit Included: This Power Cord Kit is easy to install & includes a 3-foot strain relief clamp wire connectors & installation instructions. Simplify installation of your Ventilation Fan with this easy to use power cord kit Universal extension cord power kit. works
* Product Specification: 115Volts, 60W, 0. 52A, 1620RPM, 940CFM
* 3 Adjustable Speed: With build-in speed controller, it will be able to correctly and precisely adjust the speed of your Shutter Exhaust Fan to meet diffferent needs.
* Resistant Aluminium: This shutter fan is made with corrosion resistant aluminium shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* Power Cord Kit Included: This Power Cord Kit is easy to install & includes a 3-foot strain relief clamp wire connectors & installation instructions. Simplify installation of your Ventilation Fan with this easy to use power cord kit Universal extension cord power kit. works
* Product Specification: 115Volts, 60W, 0. 52A, 1620RPM, 940CFM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIE AIR Vie Air VA-20PMC 20 in. Industrial 3 Speed Heavy Duty Powerful & Quiet Metal High Velocity 360 Degree Tilting Pedestal Drum Fan (VA-20PMC)
- WHITE-RODGERS 90-244 2 Pole 24V 30 Amp (90-244)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber, Watts: 45 W (SHS80299)
- TORNADO Tank Cover Gasket (17131)
- ILIVING Silver 12 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF12V-T)
- DAYTON Shutter Mount Exhaust Fan, 24", Variable Speed, 115V (484X46)
- ILIVING Silver 20 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF20V-T)
- TPI INDUSTRIAL Exhaust Fan, 24" TEAO Motor, 120V, Wire Guard, 1/4HP, 3-Speed, Gray (CE 24-D)
- CANARM Shutter Mount Exhaust Fan, 20", 2 Speed, 3300/2900 cfm, 115V (XFS20)
- DAYTON Shutter Mount Exhaust Fan, 16", Variable Speed, 1095 cfm (484X39)
- ILIVING Silver 772 CFM 12 in. Electric Powered Gable Mount Shutter Fan/Vent (ILG8SF12VC)
- Ipower Shutter Mount Exhaust Fans