Shop All Shutter Mount Exhaust Fans
Ipower
12 Inch Shutter Exhaust Fan Aluminum, 2 PACK, 2PK
Mfr # HIFANXEXHAUST12X2
Zoro # G405939315
product price: $170.99
/pk 2, $85.50/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15.75
- Height 18.9
- Blade Material Steel
- Includes Shutter Exhaust Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIFANXEXHAUST12X2
- Zoro # G405939315
- UPC # 810000177523
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Width | 15.75 |
Height | 18.9 |
Details
Exhaust/Supply Fan Item | iPower 12 Inch Shutter Exhaust Fan Aluminum, 2 PACK |
Blade Material | Steel |
Includes | Shutter Exhaust Fan |
Description
* INSTALLATION Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling
* COOLIN AND GVENTILATION This industrial grade shutter fan can solve all of your cooling and ventilation needs
* RUST PROOF ALUMINUM SHUTTERS This shutter fan is made with corrosion resistant aluminium shutters and blades This provides longevity to the fan and will prevent any rust from forming
* PRODUCT DETAIL 115 Volts 60W 0 52A 1620RPM 1600CFM.
* COOLIN AND GVENTILATION This industrial grade shutter fan can solve all of your cooling and ventilation needs
* RUST PROOF ALUMINUM SHUTTERS This shutter fan is made with corrosion resistant aluminium shutters and blades This provides longevity to the fan and will prevent any rust from forming
* PRODUCT DETAIL 115 Volts 60W 0 52A 1620RPM 1600CFM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Aspen Pad, 32-3/4"x36-1/4", PK3 (310085-6)
- WESTINGHOUSE BLADE FAN WHT/LTOAK52PK5 (77416)
- ICM CONTROLS 281 Furnace Control Module (ICM281)
- SUPCO Core Replaces, SF1515 (SF4450)
- CANARM Exhaust Shttr Fan, 36In Bld Dia, Galv, 115V (XFS36)
- HESSAIRE Shutter, Dayton, For 484X42, 484X43 (S20SF)
- ILIVING Silver 1736 CFM 18 in. Gable Mount Smart Remote Shutter Exhaust Fan with Thermostat, Humidistat (ILG8SF18VC)
- J & D MANUFACTURING J and D VES24C 24 In. Shutter Exhaust Fan With Cord (VES24C)
- ILIVING Silver 18 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF18V-T)
- VENTAMATIC MaxxAir„¢ 30" Heavy Duty Exhaust Fan W/ Integrated Shutter, 1/2 HP (IF30)
- DAYTON Shutter Mount Exhaust Fan, 18", Variable Speed, 6016 cfm (484X40)
- Ipower Shutter Mount Exhaust Fans