Shop All Shutter Mount Exhaust Fans
Ipower
12 Inch Exhaust Shutter Fan
Mfr # HIFANXEXHAUST12B
Zoro # G805939335
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.75
- Height 8.66
- Includes Exhaust fan
- Blade Material Steel
- Length 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIFANXEXHAUST12B
- Zoro # G805939335
- UPC # 840166214831
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Width | 15.75 |
Height | 8.66 |
Length | 15.75 |
Details
Exhaust/Supply Fan Item | iPower 12 Inch Exhaust Shutter Fan |
Includes | Exhaust fan |
Blade Material | Steel |
Application | Exhaust fan |
Description
* APPLICATIONS: This 12 inch shutter/exhaust fan with automatic Shutters can help replace your ac unit by cooling your garage, attic, greenhouse shop or chicken coop.
* INSTALLATION: Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs.
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 115 Volts, 63W, 0. 52A, 1620RPM, 940CFM
* INSTALLATION: Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs.
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 115 Volts, 63W, 0. 52A, 1620RPM, 940CFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 14004406-910 Satin Chrome (14004406-9)
- ALL-FILTERS 10 x 24x 1 Washable Electrostatic Furnace Air Filter (10241.E)
- ILIVING Thermostat and Humidistat Control Box (ILG-001TH)
- OMNI CLEANAIR Portable Air Cleaner 100-500 CFM, 1/8 HP (OCA500-001)
- IPOWER 12 Inch Shutter Exhaust Fan Aluminum, 2 PACK, 2PK (HIFANXEXHAUST12X2)
- MAXX AIR 14 In. Heavy Duty Exhaust Fan with Automatic Shutter (IF14UPS)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 30", 1 Speed, 4970 cfm, 115V (23008)
- CANARM Exhaust Fan, 36 In, 115/230V, 1/2hp, 850rpm (AX36-7)
- TPI INDUSTRIAL Shutter Mount, 36" (CES-36)
- HESSAIRE 30" Shutter Fan, 5895 CFM (30SF8N240)
- CANARM Shutter Mount Exhaust Fan, 16", 3 Speed, 2300/2000/1800 cfm (XFS16)
- Ipower Shutter Mount Exhaust Fans