Shop All Flexible Ducts
Ipower
12 inch ducting 25 feet long + pair of clams
Mfr # GLDUCT12X25C
Zoro # G305974447
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 13
- Material Aluminum
- Includes Ducting, Clamps
- Color Silver
- Width (In.) 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLDUCT12X25C
- Zoro # G305974447
- UPC # 810000170050
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 13 |
Width (In.) | 13 |
Height (In.) | 13 |
Details
Flexible Duct Item | 12 inch ducting 25 feet long + pair of clams |
Material | Aluminum |
Includes | Ducting, Clamps |
Color | Silver |
Description
* Specs: material: Aluminum foil + PET; size: 12inches (diameter) x 25feet (length) when fully extended. Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 1 pair of 12inch metal clamps made from stainless steel.
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 1 pair of 12inch metal clamps made from stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D (786EW7)
- FROST KING Drip Cushion, Foam, Dark Gray (ACC24)
- MODINE Gas Valve, 24V, 3/4", Natural Gas (5H0806830000)
- FIELD CONTROLS Intake Vent Cap, 6 in. Size, Aluminum (IAH-6)
- ATCO Insulated Flexible Duct, 8" Dia. (17802508)
- THRIFCO PLUMBING 4 Inch x 8 Feet Vinyl Ducting (4400751)
- AMERICAN IMAGINATIONS 600-in. W Round Plastic Flexible Duct Hose In White (AI-34381)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 3in ID (01-226-3)
- ATCO Insulated Flexible Duct, 4" Dia. (13602504)
- KWIKOOL Ceiling Kit (CK-24)
- ECM INDUSTRIES 3/16-3/32Blk Heattubing (HST-187B)
- Ipower Heating Ventilation