Shop All Flexible Ducts
Ipower
12 inch ducting 25 feet long + pair of clams, 4 pack
Mfr # GLDUCT12X25CX4
Zoro # G705974443
product price: $134.99
/pk 4, $33.75/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 26.78
- Material Aluminum
- Color Silver
- Height (In.) 13.98
- Width (In.) 27.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLDUCT12X25CX4
- Zoro # G705974443
- UPC # 840166229293
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 26.78 |
Height (In.) | 13.98 |
Width (In.) | 27.16 |
Details
Flexible Duct Item | iPower 12 inch ducting 25 feet long + pair of clams, 4 pack |
Material | Aluminum |
Color | Silver |
Description
* Specs: Material: Aluminum foil + PET; size: 12inches (diameter) x 25feet (length) when fully extended. Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* Ducting feature: Built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: Flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Applications: Kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Note: Although the ducting is easy installation, violent installation is prohibited. With 4 pair of 12 inch metal clamps made from stainless steel.
* Ducting feature: Built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: Flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Applications: Kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Note: Although the ducting is easy installation, violent installation is prohibited. With 4 pair of 12 inch metal clamps made from stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Bx81 Browning Grip Notched (BX81)
- DAYTON Propeller, Dia 5 9/16 In, Bore Dia 3/16 In (5JLL6)
- HONEYWELL Th8321R1001 All New Visionpro (TH8321R100)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 720W, 1"Wx10' (BSAT101010)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 3in ID (01-226-3)
- ATCO Insulated Flexible Duct, 180F, 10"WC (17602510)
- ATCO Noninsulated Flexible Duct, 16" Dia. (05102516)
- ATCO Noninsulated Flexible Duct, 4" Dia. (05102504)
- NO LOGO Aluminum 4-Ply 50 ft. Pure Proflex Flex Duct (450 / TD450)
- ATCO Insulated Flexible Duct, 180F, Polyester (17002506)
- LAMBRO Duct Tubing Flexible Galv 6In (246)
- Ipower Heating Ventilation