Shop All Carbon Filters
Ipower
12 inch by 24 inch Air Carbon Filter Odor Control for Inline Fan
Mfr # GLFILT12M
Zoro # G705939251
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 19.1 x 19.1 x 26.4 inches
- Nominal Height 18.8
- Nominal Width 18
- Air Filter Color Silver
- Media Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLFILT12M
- Zoro # G705939251
- UPC # 799441267713
- Country of Origin China
- Category Carbon Filters
Dimensions
Nominal Filter Size | 19.1 x 19.1 x 26.4 inches |
Nominal Height | 18.8 |
Nominal Width | 18 |
Media Roll Length | 28.00 |
Details
Air Filter Color | Silver |
Media Color | Silver |
Material | Aluminum |
Item | iPower 12 inch by 24 inch Air Carbon Filter Odor Control for Inline Fan |
Description
* Effective odor control: protects from chemical irritants and eliminates odors from bathrooms, basements and kitchens. Absorbs odors from pets and smoking, pungent smell and particulates from indoor grow tent.
* Versatile applications: item can be used as intake or exhaust filter in a variety of setups including use with inline fan and duct fans, intake and exhaust fans, air exchange fans, ventilation ducts, and other accessories.
* Specs: Air flow: 780 CFM; size: 12inch; flange ducting: 24inch length. 1050+ IAV Australian RC412 activated carbon: High-quality carbon for higher absorption and long service
* Reversible flange and base: the flange and bottom can be removed to reverse the charcoal canister, allowing the filter body to be flipped upside-down for reversible smell filtration and an extended service life.
* Pre-filter included: we recommend replace the pre-filter every 6 months to protect your filter.
* Versatile applications: item can be used as intake or exhaust filter in a variety of setups including use with inline fan and duct fans, intake and exhaust fans, air exchange fans, ventilation ducts, and other accessories.
* Specs: Air flow: 780 CFM; size: 12inch; flange ducting: 24inch length. 1050+ IAV Australian RC412 activated carbon: High-quality carbon for higher absorption and long service
* Reversible flange and base: the flange and bottom can be removed to reverse the charcoal canister, allowing the filter body to be flipped upside-down for reversible smell filtration and an extended service life.
* Pre-filter included: we recommend replace the pre-filter every 6 months to protect your filter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 20"x 2", MERV 8 (102-740-016)
- JB INDUSTRIES Cap Tube, .075 I.D. X .125 O.D. X 9 Ft (TC-75-9)
- NORDYNE Fan Control, F115-30F (626337R)
- WHITE-RODGERS 767A-371 Hot Surface Ignitor (767A-371)
- ALL-FILTERS 12X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (12242.C 4PK)
- AIR HANDLER Carbon Impregnated Filter, 24x24x1" (6B876)
- ALL-FILTERS 18X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18202.C 6PK)
- ALL-FILTERS 10X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (10201.C 4PK)
- AIR HANDLER Activated Carbon Air Filter, 24x24x1" (6W740)
- ALL-FILTERS 25X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (25251.C 4PK)
- ALL-FILTERS 20X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20241.C 6PK)
- Ipower Carbon Filters