Shop All Backdraft Roof Dampers
Ipower
12 Inch Backdraft Damper
Mfr # HIDAMP12
Zoro # G505939376
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Material Steel
- Includes Automatic Gravity Shutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # HIDAMP12
- Zoro # G505939376
- UPC # 840166213049
- Country of Origin China
- Category Backdraft Roof Dampers
Details
Item | iPower 12 Inch Backdraft Damper |
Construction Material | Steel |
Includes | Automatic Gravity Shutter |
Description
* PRODUCT DIMENSION: This 12-Inch Automatic Gravity Shutter’s outer dimension measures 14.96" x 14.96" x 1.38" (Length x Width x Depth), ideal for home, garages, and greenhouses – check the product image for detailed product dimensions.
* HIGH-QUALITY ALUMINUM: Product made from high-quality aluminum that it’s durable and never corrosion or rust, maintain a neat and smooth surface.
* WEATHER AND PEST PROOF: Precision manufacturing that the louvers can 100% fully close to prevent water from entering. Heavy duty and precision structure enable this Shutter to withstand tropical storm conditions including hurricanes and tornados.
* FUNCTIONAL: Automatically open and gravity close. This shutter accompany with an iPower motor and fan blade can help to cool your space and remove excess heat, moisture and dust.
* CAUTION: This Automatic Gravity Shutter is sold alone, does not include the exhaust fan blade and motor.
* HIGH-QUALITY ALUMINUM: Product made from high-quality aluminum that it’s durable and never corrosion or rust, maintain a neat and smooth surface.
* WEATHER AND PEST PROOF: Precision manufacturing that the louvers can 100% fully close to prevent water from entering. Heavy duty and precision structure enable this Shutter to withstand tropical storm conditions including hurricanes and tornados.
* FUNCTIONAL: Automatically open and gravity close. This shutter accompany with an iPower motor and fan blade can help to cool your space and remove excess heat, moisture and dust.
* CAUTION: This Automatic Gravity Shutter is sold alone, does not include the exhaust fan blade and motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Switch, Open at 5 (P100AC-1C)
- DUNDAS JAFINE Duct Connector Aluminum 4Inch (FDC4XZW)
- ILIVING Silver 16 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF16V-T)
- DAYTON Blower, 10 9/16in (7C447)
- IPOWER 18 Inch Backdraft Damper (HIDAMP18)
- DAYTON Damper, Backdraft (4HX33)
- DAYTON Damper, Backdraft, Wall Mount, 19-3/4 In Sq (5NKN4)
- DAYTON Damper, Roof Mount (4HX70)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 19 3/4Sq (3HHL6)
- DAYTON Damper, Backdraft, Wall Mount, 27-3/4 In Sq (5NKN6)
- AIR CONDITIONING PRODUCTS CO Backdraft Damper 18" - 411-STD 18 (411-STD 18)
- Ipower Dampers