Shop All Flexible Ducts
Ipower
12 inch 25 feet PVC ducting, Black(Environmental protection materials)
Mfr # GLDUCT12X25CPVCBLK
Zoro # G505974452
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 12.6
- Material Aluminum
- Includes 12 Inch 25 Feet Aluminum Ducting
- Color Black
- Application ‎12 Inch 25 Feet Aluminum Ducting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLDUCT12X25CPVCBLK
- Zoro # G505974452
- UPC # 840166229590
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 12.6 |
Height (In.) | 14.96 |
Width (In.) | 12.6 |
Details
Flexible Duct Item | 12 inch 25 feet PVC ducting, Black(Environmental protection materials) |
Material | Aluminum |
Includes | 12 Inch 25 Feet Aluminum Ducting |
Color | Black |
Application | ‎12 Inch 25 Feet Aluminum Ducting |
Description
* Specifications: ducting size: 12 inch; length: 25 feet; material: PVC thermoplastic; inner material: aluminum foil. Temperature range: -22°F~212°F(-30°C~100°C)
* Variety of applications: perfect for HVAC ventilation, grow tents air circulation, green houses and grow rooms air intake and exhaust or light fixture cooling, kitchen cooking air exhaust, bathroom smell and moisture exhaust, etc.
* Premium material: high-quality aluminum foil, high temperature resistant and corrosion resistant, long lasting. PVC thick layer on this ducting can prevent light leaks. Include a pair of 12 inch stainless steel duct clamps
* Four-layer design: four-layer design (PVC layer + aluminum foil + PET + aluminum foil) makes it more durable and resistant to leaks, tears, and cuts
* Flexible ducting: the aluminum foil duct tube can bend in any direction, allows you to accommodate most space restrictions. Flexible length for inline fan, quick and easy to set up
* Variety of applications: perfect for HVAC ventilation, grow tents air circulation, green houses and grow rooms air intake and exhaust or light fixture cooling, kitchen cooking air exhaust, bathroom smell and moisture exhaust, etc.
* Premium material: high-quality aluminum foil, high temperature resistant and corrosion resistant, long lasting. PVC thick layer on this ducting can prevent light leaks. Include a pair of 12 inch stainless steel duct clamps
* Four-layer design: four-layer design (PVC layer + aluminum foil + PET + aluminum foil) makes it more durable and resistant to leaks, tears, and cuts
* Flexible ducting: the aluminum foil duct tube can bend in any direction, allows you to accommodate most space restrictions. Flexible length for inline fan, quick and easy to set up
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Scale Remover Kit, Tankless Water Heater (4387-01)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650075012)
- BROAN Motor, Fan and Mounting Bracket Assembly (97012248)
- XPOWER 1/4 HP, 925 CFM, 2.3 Amps, 4 Positions, 3 Speeds Mini Mighty Air Mover with Power Outlets and 3-Hour Timer (P-230AT-Red)
- ATCO Noninsulated Flexible Duct, 12" Dia. (05102512)
- DENDESIGNS 306 6 in. Aluminium Flexible Duct Pipe (DE2670512)
- ATCO Noninsulated Flexible Duct, 16" Dia. (05102516)
- WESTAFLEX Noninsulated Flexible Duct, 15 ft. L, 500F (2501)
- NO LOGO Aluminum 4-Ply 50 ft. Pure Proflex Flex Duct (450 / TD450)
- GLOBAL INDUSTRIAL Ceiling Duct Kit, 12in Dia. x 8ftL, for Portable ACfts 292660, 292661, 292662 (293124)
- ATCO Insulated Flexible Duct, 4" Dia. (17802504)
- Ipower Heating Ventilation