Shop All Incandescent Light Bulbs
Ipower
1000w Metal Halide Bulb
Mfr # GLBULBM1000
Zoro # G905974441
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLBULBM1000
- Zoro # G905974441
- UPC # 608866952978
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Item | iPower 1000w Metal Halide Bulb |
Description
* iPower 1000 watt MH bulb compatible with electronic and magnetic ballasts, 92, 000 lumens
* 6, 000K blue & violet spectrum and high PAR (photosynthetic active radiation) to stimulate vegetative growth. Ideal for rapid growth phase of plants. Greatly accelerates flowers and fruit growth
* Extra-low lumen depreciation: maintaining over 90% of initial lumen output after running for 5,000 hours
* Startup time: allow 3-5 mins for full bright. Please wait at least 5 mins after power shut off before striking again
* Long bulb life: 12, 000 hours. New long lasting life with a high lumen output and low energy consumption
* Power source type: Corded Electric
* 6, 000K blue & violet spectrum and high PAR (photosynthetic active radiation) to stimulate vegetative growth. Ideal for rapid growth phase of plants. Greatly accelerates flowers and fruit growth
* Extra-low lumen depreciation: maintaining over 90% of initial lumen output after running for 5,000 hours
* Startup time: allow 3-5 mins for full bright. Please wait at least 5 mins after power shut off before striking again
* Long bulb life: 12, 000 hours. New long lasting life with a high lumen output and low energy consumption
* Power source type: Corded Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8490)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK2 (ZUSA-LDP-12A)
- DESIGNERS FOUNTAIN 12 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1412C3C-35)
- ILC Replacement for Hatch Lighting Hl432ris/12/w (HL432RIS/12/W)
- ILC Replacement for Lumapro 5v158 replacement light bulb lamp (5V158 LUMAPRO)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (85-1PK)
- ILC Replacement for Chauvet Ch-4515 replacement light bulb lamp (CH-4515 CHAUVET)
- ILC Replacement for Bulbrite 134040 replacement light bulb lamp (134040 BULBRITE)
- ILC Replacement for Osram Sylvania 10765 replacement light bulb lamp (10765 OSRAM SYLVANIA)
- WESTINGHOUSE Bulb T6 190 Lumens Clr (0352000)
- BULBRITE 40w T8 Dimmable Candelabra Base (E12) Incandescent Light Bulb Antique Nostalgic Thread 2200K, 4PK (861383)
- Ipower Incandescent Light Bulbs