Shop All Dimming Ballasts
Ipower
1000w Digital Electronic Dimmable Ballast
Mfr # GLBLST1000D
Zoro # G305974430
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Length 17.5
- Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLBLST1000D
- Zoro # G305974430
- UPC # 608866952275
- Country of Origin China
- Category Dimming Ballasts
Dimensions
Height | 3 |
Length | 17.5 |
Width | 13 |
Details
Ballast Item | iPower 1000w Digital Electronic Dimmable Ballast |
Description
* Operating voltage range: 100V~265V with 120V working voltage; dimmable options: 50%, 75%, 100%. Watt option: 600w / 750w / 1000w / Super lumens (110%)
* Ultra-safety: advanced protection against short circuit, power surge, ignition failure, overheat, end-of bulb-life. Built-in cooling fan and graduating fin designed to minimize ballast temperature
* High frequency output results in less power loss: 30% more lumens than magnetic ballasts for improved yields
* Specification: compatible with HPS and MH light bulbs by micro-chip programming, 8FT heavy-duty power cord included, fast lamp ignition by lighting up the bulbs within 1-2 mins max, stable voltage output ensures flicker free light
* Package included: 1 x 1000 watt digital dimmable electronic ballast, 1 x heavy-duty power cord, 1 x operating manual
* Ultra-safety: advanced protection against short circuit, power surge, ignition failure, overheat, end-of bulb-life. Built-in cooling fan and graduating fin designed to minimize ballast temperature
* High frequency output results in less power loss: 30% more lumens than magnetic ballasts for improved yields
* Specification: compatible with HPS and MH light bulbs by micro-chip programming, 8FT heavy-duty power cord included, fast lamp ignition by lighting up the bulbs within 1-2 mins max, stable voltage output ensures flicker free light
* Package included: 1 x 1000 watt digital dimmable electronic ballast, 1 x heavy-duty power cord, 1 x operating manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light, MR16, 12V Track Head, Round, White Finish (TH234)
- ILC Replacement for Cavaliere Chimney Range Hood Bulb replacement light bulb lamp (CHIMNEY RANGE HOOD BULB CAVALIERE)
- SYLVANIA 60 W, T12, Recessed Double Contact (R17d) (F48T12/CW/HO)
- AMERELLE LED NIGHT LIGHT 2PK (72107)
- ILC Replacement For LUTRON EC5T554JUNV1 (EC5T554JUNV1)
- ILC Replacement For LUTRON EC3DT4MWKU1 (EC3DT4MWKU1)
- ADVANCE Dimming Ballast, Bulb T5HO, 120 to 277V (ICN2S54N35I)
- WATRAN Electronic Ballast, Input Watts 110 (LPT80215)
- ILC Replacement For LUTRON EC3T540GU210 (EC3T540GU210)
- ILC Replacement For LUTRON EC5T539JUNV1 (EC5T539JUNV1)
- ILC Replacement For ADVANCE IZT4S3235M (WW-R06Y-1)
- Ipower Dimming Ballasts