Shop All Dimming Ballasts
Ipower
1000w Digital Electronic Dimmable Ballast, 4-Pack, 4PK
Mfr # GLBLST1000DX4
Zoro # G605974437
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.5
- Length 18
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLBLST1000DX4
- Zoro # G605974437
- UPC # 810000170791
- Country of Origin China
- Category Dimming Ballasts
Dimensions
Width | 13.5 |
Length | 18 |
Height | 8 |
Details
Ballast Item | iPower 1000w Digital Electronic Dimmable Ballast, 4-Pack |
Description
* Support dual voltage input 120V/240V; dimmable options: 50%, 75%, 100%; (8 feet heavy-duty power cord included)
* High frequency output results in less power loss, 30% more Lumens than Magnetic ballasts for improved yields
* Automatically converts between HPS and MH light bulbs by micro-chip programming; Fast lamp ignition by lighting up the bulbs within 1-2 minutes max; Stable voltage output ensures flicker free light
* Ultra-safety: protection against short circuit, power Surge, ignition failure, Overheat, end-of bulb-life; built-in cooling fan and graduating fin designed to minimize ballast temperature
* Package included: 4-pack 1000 watt digital dimmable electronic ballast included
* High frequency output results in less power loss, 30% more Lumens than Magnetic ballasts for improved yields
* Automatically converts between HPS and MH light bulbs by micro-chip programming; Fast lamp ignition by lighting up the bulbs within 1-2 minutes max; Stable voltage output ensures flicker free light
* Ultra-safety: protection against short circuit, power Surge, ignition failure, Overheat, end-of bulb-life; built-in cooling fan and graduating fin designed to minimize ballast temperature
* Package included: 4-pack 1000 watt digital dimmable electronic ballast included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Wall Mt Up/Down Cylinder, 3" (P563001-020-30K)
- CYCLOPS CREE LED 500-Lumen Headlamp (CYC-HL500)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 13-3/8"L, 11W (ELM4L)
- LUXRITE B11 LED Light Bulb 5W (60W Equivalent) 550LM 5000K Bright White Dimmable E12 Candelabra Base 24-Pack (LR21598-24PK)
- ILC Replacement For LUTRON H3DT536GU210 (H3DT536GU210)
- ILC Replacement For LUTRON H3DT540GU310 (H3DT540GU310)
- ILC Replacement For LUTRON EC5T554JUNV1 (EC5T554JUNV1)
- ILC Replacement For LUTRON EC5NST832CU2C85R (EC5NST832CU2C85R)
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 67W (IZT-2PSP32-SC)
- ILC Replacement For LUTRON EC5T825JUNV2 (EC5T825JUNV2)
- ILC Replacement for ESI Es-2-t8-17-univ-k-dim-d (ES-2-T8-17-UNIV-K-DIM-D ESI)
- Ipower Dimming Ballasts