Shop All Dimming Ballasts
Ipower
1000W Ballast + 200pcs Cable Tie of 8"
Mfr # GLBLST1000DCB8
Zoro # G505974421
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 16
- Width 13
- Height 7
- Weight 8.40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLBLST1000DCB8
- Zoro # G505974421
- UPC # 840166200261
- Country of Origin China
- Category Dimming Ballasts
Dimensions
Length | 16 |
Width | 13 |
Height | 7 |
Details
Material | Aluminum |
Ballast Item | iPower 1000W Ballast + 200pcs Cable Tie of 8" |
Weight | 8.40 |
Description
* Operating Voltage Range: 100V~265V with 120V working voltage; Dimmable Options: 50%, 75%, 100%
* Compatible with HPS and MH light bulbs by micro-chip programming; Free heavy-duty power cord included
* Ultra-safety: advanced protection against short circuit, power Surge, ignition failure, Overheat, end-of bulb-life
* Optimal heat dissipation: built-in cooling fan and graduating fin designed to minimize ballast temperature
* Package Includes: 1*1000W Ballast, 1*200pcs Cable Tie of 8"
* Power Source Type: Corded Electric
* Compatible with HPS and MH light bulbs by micro-chip programming; Free heavy-duty power cord included
* Ultra-safety: advanced protection against short circuit, power Surge, ignition failure, Overheat, end-of bulb-life
* Optimal heat dissipation: built-in cooling fan and graduating fin designed to minimize ballast temperature
* Package Includes: 1*1000W Ballast, 1*200pcs Cable Tie of 8"
* Power Source Type: Corded Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC LED Pen Light, Pocket Clip and 1 AAA (BEPN1AAA-BA)
- VAXCEL Bella 3L Vanity Nickel (BL-VLD003BN)
- LUXRITE Vertical PL LED CFL Replacement Light Bulbs 3 CCT Selectable 11W 1450LM G24/G24Q/GX24Q Base 6-Pack (LR24567-6PK)
- ILC Replacement for GE General Electric G.E 1835 Yellow LED Replacement replacement light bulb lamp (1835 YELLOW LED REPLACEMENT GE GENERAL ELECTRIC)
- ILC Replacement For LUTRON EC5T514JUNV2 (EC5T514JUNV2)
- LUTRON Adapter Plate, For Studded Ballasts (CFL-JBA-FAB)
- ADVANCE Dimming Ballast, Bulb T8,120 to 277V (IZT4PSP32G35M)
- ILC Replacement For LUTRON EC5T817JUNV1 (EC5T817JUNV1)
- ILC Replacement For LUTRON EC5T554JUNV1 (EC5T554JUNV1)
- ILC Replacement For LUTRON EC5NST832CU1C85R (EC5NST832CU1C85R)
- ILC Replacement For LUTRON EC5T535JUNV1 (EC5T535JUNV1)
- Ipower Dimming Ballasts