Shop All Planters & Window Boxes
Ipower
100-Pack 5 Gallon Grow Bags Black and White Panda Film, 100PK
Mfr # GLGROWBAGFILM5X50X2
Zoro # G705939091
product price: $32.59
/pk 100, $0.33/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Color Black
- Width 10.5
- Length 11
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGROWBAGFILM5X50X2
- Zoro # G705939091
- UPC # 840166231869
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 10.5 |
Length | 11 |
Height | 3 |
Details
Material | Fabric |
Color | Black |
Weight | 7 |
Item | iPower 100-Pack 5 Gallon Grow Bags Black and White Panda Film |
Description
* Excellent drainage: Made with holes at the bottom, water drains out easily, making it a reliable potter for most plants
* Reflective: Made from a durable, black-and-white material, this is perfect for growing delicate roots and keeping them cool in hot environments by reflecting light away from the soil
* Quality material: Made of high-quality virgin PE / Polyethylene satisfies customer's requirements
* Wide applications: The economical and durable plastic grow bags are widely used in horticulture industry. Perfect for growing root vegetables like carrots, potatoes, radishes, taro, and others
* Multiple uses: iPower grow bags are great for starting seedlings, transporting or transferring plants, and quick growing
* Reflective: Made from a durable, black-and-white material, this is perfect for growing delicate roots and keeping them cool in hot environments by reflecting light away from the soil
* Quality material: Made of high-quality virgin PE / Polyethylene satisfies customer's requirements
* Wide applications: The economical and durable plastic grow bags are widely used in horticulture industry. Perfect for growing root vegetables like carrots, potatoes, radishes, taro, and others
* Multiple uses: iPower grow bags are great for starting seedlings, transporting or transferring plants, and quick growing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 60" Carolina Hurricanes Grill Cover (GC60CarHur)
- APACHE Garden Hose Gasket (44030000)
- ESPOMA PLANT FOOD INDOOR 8OZ (INPF8)
- TEEJET Pressure Relief/Reg Valve, 1/2"NPT, 150PSI (23120-1/2-PP)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- AQUA GLOBE AQUA GLOBE MINI (AQGMINI6)
- PANACEA PRODUCTSRP 20 RND Coco Liner (87823)
- BLOEM PLANTER TERACOTA CLY 16"" (20-56116)
- BLOOMERS Stackable Flower Tower Planter, Holds up to 9 Plants, Great Both Indoors and Outdoors, Cobalt Blue (2388-1)
- GARDMAN HANGING BASKT BLACK 14 in. D (R421)
- Ipower Landscaping Materials