Shop All Planters & Window Boxes
Ipower
100-Pack 2 Gallon Grow Bags Black and White Panda Film, 100PK
Mfr # GLGROWBAGFILM2X50X2
Zoro # G605938910
product price: $18.29
/pk 100, $0.18/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Width 7
- Length 8.3
- Height 3.8
- Weight 3.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGROWBAGFILM2X50X2
- Zoro # G605938910
- UPC # 840166231845
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 7 |
Length | 8.3 |
Height | 3.8 |
Details
Material | Fabric |
Color | Black |
Weight | 3.8 |
Item | iPower 100-Pack 2 Gallon Grow Bags Black and White Panda Film |
Description
* Quality material: Made of high-quality virgin PE / Polyethylene satisfies customer's requirements
* Reflective: Made from a durable, black-and-white material, this is perfect for growing delicate roots and keeping them cool in hot environments by reflecting light away from the soil
* Excellent drainage: Made with holes at the bottom, water drains out easily, making it a reliable potter for most plants
* Wide applications: The economical and durable plastic grow bags are widely used in horticulture industry. Perfect for growing root vegetables like carrots, potatoes, radishes, taro, and others
* Multiple uses: iPower grow bags are great for starting seedlings, transporting or transferring plants, and quick growing
* Reflective: Made from a durable, black-and-white material, this is perfect for growing delicate roots and keeping them cool in hot environments by reflecting light away from the soil
* Excellent drainage: Made with holes at the bottom, water drains out easily, making it a reliable potter for most plants
* Wide applications: The economical and durable plastic grow bags are widely used in horticulture industry. Perfect for growing root vegetables like carrots, potatoes, radishes, taro, and others
* Multiple uses: iPower grow bags are great for starting seedlings, transporting or transferring plants, and quick growing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco 31" Heavy-Duty Lopper (P19-80-F)
- SCOTTS ORTHO ROUNDUP SCOTTS ORTHO ROUNDUP 226819 Ortho Max Fire Ant Killer Broadcast Granules (226819)
- MTD Headlight Kit-Led (753-08160A)
- MARSHALL EXCELSIOR Marshall Excelsior ME488P Camp Fitting 1/4 Mnpt X 1" Fem (ME488P)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- IPOWER Grow Bag, 5-gallon, 5-pack, Tan, 5PK (GLGROWBAG5X5TAN)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- MAYNE Fairfield 34 Tall Planter, Espresso (8806-ES)
- LEES POTTERY Trendspot 8 in. H Ceramic Pot Green (DB10021-08I)
- RUGG Polyresin Hanging Basket Terracotta (AH10-TC)
- NATURE SPRING Nature Spring 3PC Fiber Clay Planter Pots, Gray (286288NUM)
- Ipower Planters & Window Boxes