Shop All Grow Media & Supplies
Ipower
10" x 20.75" Carbon film structure Seedling Heat Mat
Mfr # GLHTMTPROS
Zoro # G705974436
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.00
- Length 11.00
- Height 6.00
- Material Polyvinyl Chloride
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLHTMTPROS
- Zoro # G705974436
- UPC # 810000176281
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Width | 8.00 |
Length | 11.00 |
Height | 6.00 |
Details
Material | Polyvinyl Chloride |
Color | Black |
Description
* Heating Film Structure: Upgraded heating film ensure uniform heating. Warms root area 10-20°F(5-11°C) over the ambient air temperature, which will increase the success of seedlings and cuttings.
* Durability: supple, flexible, the sturdy edge design let the mat is ultra-durable. Water-resistance that enables safe scrubbing
* Variety of uses: works perfect for indoor seedling starts and plant propagation, provides constant temperature to improve vegetable, plant, herb, and flower seed germination. Also can use to brewing beer, tea, yogurt or fermenting kombucha
* Specifications: Size: 10 X 20.75 inch; Voltage: 120V; Frequency: 60Hz; Power: 20W; Power cord: 5.9 feet.
* Package Included: 1 pack 10'' x 20.75" seedling heat mat.
* Durability: supple, flexible, the sturdy edge design let the mat is ultra-durable. Water-resistance that enables safe scrubbing
* Variety of uses: works perfect for indoor seedling starts and plant propagation, provides constant temperature to improve vegetable, plant, herb, and flower seed germination. Also can use to brewing beer, tea, yogurt or fermenting kombucha
* Specifications: Size: 10 X 20.75 inch; Voltage: 120V; Frequency: 60Hz; Power: 20W; Power cord: 5.9 feet.
* Package Included: 1 pack 10'' x 20.75" seedling heat mat.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light Duty 1500 psi 2.1 gpm Cold Water Electric Pressure Washer (GC-1502-3DUH)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-30X30)
- STENS Sta-Bil Ethanol Treatment 770-543 For 32 Oz. Bottle (770-543)
- AFTERMARKET 265811 OEM Replacement Belt (265-811-STN)
- KEN-TOOL TIRE KNOCKER (KT35110)
- SCOTTS GROWING MEDIA 2CUFT Adv Col BRN Mulch (88602440)
- GARICKRPORATION 40LB Humus (33442)
- GARDINNOVATIONS Seed-In Soil Digger (SISD2000)
- HYDROFARM Vented Humidity Dome, 7.5 (CK64081)
- SUNGRO HORTICULTURE 8QT Orchid Mix (1411402.Q08P)
- SCOTTS GROWING MEDIA MG 2CUFT Potting Mix (75652301)
- Ipower Hydroponics