Shop All Shutter Mount Exhaust Fans
Ipower
10 Inch Shutter Exhaust Fan Aluminum+ fan speed controller + Disposal Power Cord Kit,2 Pack, 2PK
Mfr # HIFANXEXHAUST10CTBX2
Zoro # G405939001
product price: $155.99
/pk 2, $78.00/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11
- Height 18
- Blade Material Steel
- Includes Speed Controller, Power Cord Kit, 1 Inch Shutter Exhaust Fan 2 Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIFANXEXHAUST10CTBX2
- Zoro # G405939001
- UPC # 840166215616
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Width | 11 |
Height | 18 |
Details
Exhaust/Supply Fan Item | iPower 10 Inch Shutter Exhaust Fan Aluminum+ fan speed controller + Disposal Power Cord Kit,2 Pack |
Blade Material | Steel |
Includes | Speed Controller, Power Cord Kit, 1 Inch Shutter Exhaust Fan 2 Pack |
Description
* Applications: This 10 inch shutter/exhaust fan with automatic Shutters can help replace your ac unit by cooling your garage attic greenhouse shop or chicken coop Can easily be added to a window opening or opening in the wall along with a Speed Controller to optimize cooling
* Product Detail: 115 Volts, 60Hz, 36W, 0. 52A, 1650RPM, 820CFM
* Fan Speed Controller: iPower Fan Speed Controller will correctly and precisely adjust the speed of your Shutter Exhaust Fan Durable 3-Pole Grounded Plug Construction No Extra Wires to Deal With
* Multiple Speed: One control switch for 3 Variable Speed settings OFF HIGH MED LOW
* Power Cord Kit: This UL Listed Power Cord Kit is easy to install & includes a 3-foot strain relief clamp wire connectors & installation instructions Simplify installation of your Ventilation Fan with this easy to use power cord kit Universal extension cord power kit works.
* Product Detail: 115 Volts, 60Hz, 36W, 0. 52A, 1650RPM, 820CFM
* Fan Speed Controller: iPower Fan Speed Controller will correctly and precisely adjust the speed of your Shutter Exhaust Fan Durable 3-Pole Grounded Plug Construction No Extra Wires to Deal With
* Multiple Speed: One control switch for 3 Variable Speed settings OFF HIGH MED LOW
* Power Cord Kit: This UL Listed Power Cord Kit is easy to install & includes a 3-foot strain relief clamp wire connectors & installation instructions Simplify installation of your Ventilation Fan with this easy to use power cord kit Universal extension cord power kit works.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOCEL Adhesive Polyu Roof Blk 10.1Oz (68103)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-24C)
- TOUGH GUY Flue Brush, Dia 6, 1/4 MNPT, Length 8 (3EDD6)
- HONEYWELL Fc37A1064 2 Stage Eac Cell For (FC37A1064)
- IPOWER 12 Inch Shutter Exhaust Fan Aluminum, 2 PACK, 2PK (HIFANXEXHAUST12X2)
- ILIVING 18 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 1736 CFM (ILG8SF18V-ST)
- HESSAIRE Shutter Fan, 20", 2860 CFM (20SF4T90C)
- ILIVING Wall Mounted Smart Remote 10 in. Shutter Exhaust Fan with Thermostat, Humidistat, Timer (ILG8SF10VC)
- CANARM Exhaust Fan, 24 In, 115/230V, 1/3hp, 1100rpm (AX24-1V)
- ILIVING Silver 12 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF12V-T)
- ILIVING 16 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 1200 CFM (ILG8SF16V-ST)
- Ipower Shutter Mount Exhaust Fans