Shop All Shutter Mount Exhaust Fans
Ipower
10 Inch Shutter Exhaust Fan Aluminum+ fan speed controller + Disposal Power Cord Kit
Mfr # HIFANXEXHAUST10CTB
Zoro # G305939033
original price:
$82.99
5% off
new price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 115
- Width 13.8
- Height 8.7
- Includes 1 Inch Shutter Exhaust Fan, Speed Controller, Power Cord Kit
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIFANXEXHAUST10CTB
- Zoro # G305939033
- UPC # 840166206614
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Width | 13.8 |
Height | 8.7 |
Details
Exhaust/Supply Fan Item | iPower 10 Inch Shutter Exhaust Fan Aluminum+ fan speed controller + Disposal Power Cord Kit |
Fan Voltage | 115 |
Includes | 1 Inch Shutter Exhaust Fan, Speed Controller, Power Cord Kit |
Blade Material | Steel |
Description
* Product Detail: 115 Volts, 60Hz, 36W, 0. 52A, 1650RPM, 820CFM
* Fan Speed Controller: iPower Fan Speed Controller will correctly and precisely adjust the speed of your Shutter Exhaust Fan Durable 3-Pole Grounded Plug Construction No Extra Wires to Deal With
* Multiple Speed: One control switch for 3 Variable Speed settings OFF HIGH MED LOW
* Power Cord Kit: This UL Listed Power Cord Kit is easy to install & includes a 3-foot strain relief clamp wire connectors & installation instructions Simplify installation of your Ventilation Fan with this easy to use power cord kit Universal extension cord power kit works
* Fan Speed Controller: iPower Fan Speed Controller will correctly and precisely adjust the speed of your Shutter Exhaust Fan Durable 3-Pole Grounded Plug Construction No Extra Wires to Deal With
* Multiple Speed: One control switch for 3 Variable Speed settings OFF HIGH MED LOW
* Power Cord Kit: This UL Listed Power Cord Kit is easy to install & includes a 3-foot strain relief clamp wire connectors & installation instructions Simplify installation of your Ventilation Fan with this easy to use power cord kit Universal extension cord power kit works
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Main Circuit Board, for LB2 Dryer Booster (950-9134)
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (PV-100X)
- BELIMO Nfb24-Sr Us Spring Return (NFB24-SR)
- REVCOR Blade, Fan, 20 In, 1/3 HP, Rotation: CCW (4C893)
- IPOWER 12 Inch Shutter Exhaust Fan Aluminum, 2 PACK, 2PK (HIFANXEXHAUST12X2)
- CANARM Stndrd Fan, 12In Bl Dia, Stl, 115/208-280V (SD12-EC)
- HESSAIRE Shutter Fan, 12", 1100 CFM (12SF4T50C)
- J & D MANUFACTURING J and D VES24C 24 In. Shutter Exhaust Fan With Cord (VES24C)
- CANARM ExtFn, 20In Bld Dia, Galvalume, 115V (AX20-2)
- CANARM Exhaust Fan, 30 In, 115/230V, 1/3hp, 1100rpm (AX30-2)
- J & D MFG J&D Manufacturing 12in ES Shutter Fan W/ 9' Power Cord, 1/30 HP, Single Phase (VPES12)
- Ipower Shutter Mount Exhaust Fans