Shop All Flexible Ducts
Ipower
10 inch ducting 25 feet long + pair of clams, 12 pack
Mfr # GLDUCT10X25CX12
Zoro # G805974428
product price: $385.99
/pk 12, $32.17/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 42.51
- Material Aluminum
- Color Silver
- Height (In.) 20.87
- Width (In.) 21.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLDUCT10X25CX12
- Zoro # G805974428
- UPC # 840166229279
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 42.51 |
Height (In.) | 20.87 |
Width (In.) | 21.26 |
Details
Flexible Duct Item | iPower 10 inch ducting 25 feet long + pair of clams, 12 pack |
Material | Aluminum |
Color | Silver |
Description
* Ducting size: 10 inches (diameter) x 25 feet (length) when fully extended, 12 pack
* Thermal endurance: Temperature endurance range from 0 ~ 185°F.(-18°C ~ 85°C)
* Fire proof coating: Flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance
* Easy installation: Free pair of 10 inch metal clamps made from stainless steel. Flexible length for exhaust fan blower / inline fan
* Wide applications: Kitchens, bathrooms, greenhouses, grow rooms, grow tents, etc
* Thermal endurance: Temperature endurance range from 0 ~ 185°F.(-18°C ~ 85°C)
* Fire proof coating: Flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance
* Easy installation: Free pair of 10 inch metal clamps made from stainless steel. Flexible length for exhaust fan blower / inline fan
* Wide applications: Kitchens, bathrooms, greenhouses, grow rooms, grow tents, etc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY HEARTH PRODUCTS 1,200 sq ft EPA Certified Pedestal Wood Stove (AW1120E-P)
- RUBBER-CAL Air Ventilator White - Ventilation Duct Hose - 4" ID x 25ft Length Hose (Fully Stretched) (01-W183)
- ERIE Vt2223 1/2" Npt. 2-Way (VT2223)
- ATCO Insulated Flexible Duct, 180F, 5000 fpm (17002514)
- ATCO Insulated Flexible Duct, 6" Dia. (13602506)
- LAMBRO Lambro 215L Dryer Vent Hose, 3 in ID, 50 ft L, Vinyl (215L)
- ATCO Insulated Flexible Duct, 4" Dia. (17802504)
- NO LOGO Aluminum 5-Ply 25 ft. Supurr-Flex Duct (F0425)
- ATCO Insulated Flexible Duct, 4" Dia. (13602504)
- LAMBRO Duct Flexible Aluminum 6Inx8Ft (306)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 5in ID (01-226-5)
- Ipower Heating Ventilation