Shop All Flexible Ducts
Ipower
10 Inch by 25 feet duct, for dryer vent hose transition, Temperature range from 0 to 185+ °F
Mfr # GLDUCT10X25CX2
Zoro # G105974432
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 21
- Material Aluminum
- Color Silver
- Width (In.) 11
- Height (In.) 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLDUCT10X25CX2
- Zoro # G105974432
- UPC # 799441268253
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 21 |
Width (In.) | 11 |
Height (In.) | 1.6 |
Details
Flexible Duct Item | iPower 10 Inch by 25 feet duct, for dryer vent hose transition, Temperature range from 0 to 185+ °F |
Material | Aluminum |
Color | Silver |
Description
* Specs: material: Aluminum foil + PET; size: 10inches (diameter) x 25feet (length) when fully extended. Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 2 pair of 10inch metal clamps made from stainless steel.
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 2 pair of 10inch metal clamps made from stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 3L01-165 Snap Disc Fan Or Limit (3L01-165)
- BASO Valve Grease, 2.5 oz. (Y70AA-1)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 72 in., Mirror Design, 120 V (HS-1672-V93)
- KOCH FILTER Final Filter, MERV13, SH, 20"x20"x12" (110-732-005)
- RUBBER-CAL "PVC Flexduct" General Purpose - 1.25" ID x 12' (Fully Stretched) - Clear (01-202)
- ATCO Insulated Flexible Duct, 12" Dia. (13102512)
- AIR VENT 7/8 in. H X 12 in. W X 48 in. L Black Copolymer Resin Shingle Over Ridge Vent (84719)
- WESTAFLEX Noninsulated Flexible Duct, 30 ft. L, 500F (W5021)
- LL BUILDING PRODUCTS Master Flow Mobile Home Insulated Flexible Duct, 12 In, 25 Ft L, Polyethylene (MIF12X300)
- THRIFCO PLUMBING 3 Inch x 5 Feet Vinyl Ducting (4400752)
- ATCO Insulated Flexible Duct, 10"WC (13002514)
- Ipower Heating Ventilation