Shop All Planters & Window Boxes
Ipower
10-Gallon Fabric Aeration Pots Container with Strap Handles
Mfr # GLGROWBAG10X5
Zoro # G005938909
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Color Tan
- Width 10.5
- Length 13
- Height 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGROWBAG10X5
- Zoro # G005938909
- UPC # 799441258360
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 10.5 |
Length | 13 |
Height | 4.5 |
Details
Material | Fabric |
Color | Tan |
Weight | 2.55 |
Item | iPower GLGROWBAG10X5 10-Gallon Fabric Aeration Pots Container with Strap Handles |
Description
* Fabric Material: Made of 300g thickened nonwoven fabric, these pots are moderately permeable, environmentally friendly and BPA-free. Can be washed and reused for future seasons
* Great for root formation: Prevents roots from circling and enhance root structure to promote healthy root development
* Easy to transplant: The soft, light, breathable and durable bag with sturdy handle straps allows easy and safe moving. Decreased risk of transplant shock
* Excellent Protection: It Provides Water drainage through the soil to eliminate over watering. Keeps plant warmer in winter and cooler in the summer
* Fabric pot dimension: Diameter 18.0 inch, height 12.2 inch
* Great for root formation: Prevents roots from circling and enhance root structure to promote healthy root development
* Easy to transplant: The soft, light, breathable and durable bag with sturdy handle straps allows easy and safe moving. Decreased risk of transplant shock
* Excellent Protection: It Provides Water drainage through the soil to eliminate over watering. Keeps plant warmer in winter and cooler in the summer
* Fabric pot dimension: Diameter 18.0 inch, height 12.2 inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Elements Dove Gray Loveseat with Storage (BMWB5000DG)
- MILLER MFG Chow Hound Dog Feeder 12 LB (2315-12)
- PERKY-PET Replacement Bee Guard (205Y)
- BLACK FLAG Fogging Insecticide 32Oz (190255)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- MAYNE Modesto 20in Round Planter - Neptune Blue (8879-NB)
- LAWNITATOR 4826W Yorkshire 6 Foot Window Box - White (LA2621864)
- PATIOPLUS Bloomers Flower Tower 3-Tier Set - Sand (PA14743)
- SUNSCAPE Carmen Fiberglass Planter, White (CP5)
- PANACEA PRODUCTSRP 20 RND Coco Liner (87823)
- Ipower Landscaping Materials