Shop All Planters & Window Boxes
Ipower
10-Gallon 10-Pack Grow Bags (Black), 10PK
Mfr # GLGROWBAG10X5X2
Zoro # G705938919
product price: $30.95
/pk 10, $3.09/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Color Black
- Width 10.5
- Length 13
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGROWBAG10X5X2
- Zoro # G705938919
- UPC # 810000170104
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 10.5 |
Length | 13 |
Height | 9 |
Size | 18 x 18 x 12.2 inches |
Details
Material | Fabric |
Color | Black |
Weight | 4 |
Item | iPower 10-Gallon 10-Pack Grow Bags (Black) |
Description
* Fabric material: Made of 300g thickened nonwoven fabric, these pots are moderately permeable, environmentally friendly and BPA-free. Can be washed and reused for future seasons
* Great for root formation: The breathable fabric pots are air pruned, prevent plant roots from circling and enhance root structure to promote healthy root development
* Excellent drainage: It provides water drainage through the soil to eliminate over watering and allows your roots to breath, translating to a healthier and more vigorous growth
* Easy to transplant: The handles are double thick and double stitched, durable bag with sturdy handle straps allows moving easily and safely. Decreased risk of transplant shock
* Package: 10-pack 10 gallons fabric grow bags. Pot dimension: Diameter 18.0 inches, height 12.2 inches
* Great for root formation: The breathable fabric pots are air pruned, prevent plant roots from circling and enhance root structure to promote healthy root development
* Excellent drainage: It provides water drainage through the soil to eliminate over watering and allows your roots to breath, translating to a healthier and more vigorous growth
* Easy to transplant: The handles are double thick and double stitched, durable bag with sturdy handle straps allows moving easily and safely. Decreased risk of transplant shock
* Package: 10-pack 10 gallons fabric grow bags. Pot dimension: Diameter 18.0 inches, height 12.2 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT IN-LINE SPRNKLR VALV 1"" (57020P)
- OREGON Mower Blade (90-144)
- CLASSIC ACCESSORIES Snowmobile Cover, 119"-127"L, Blk/Gry Delux (71847)
- RAINDRIP DRIPPR 1/2GPH 10PK (R108CT)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- RUGG 11 in. H X 11 in. W Polyresin Window Box Green (AW30-FG)
- CURTILAGE 8 in. Decorative Terra Cotta Plastic Pot, 3PK (CU2527879)
- RUGG Polyresin Window Box, Terracotta (7772072)
- GARDMAN HANGING BASKT BLACK 14 in. D (R421)
- HIGH CALIPER GROWING High Caliper Growing 21005RT 5 Gallon; Black Patented Small Smart Pot With Handles (184294)
- Ipower Planters & Window Boxes