Shop All General Purpose Metal Shelving
Ipower
1 Tier Shelf, 30*14*15 Inch, Chrome
Mfr # HKSHLF30141501CLITE
Zoro # G205939027
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.97
- Overall Width 14.3
- Color Black
- Includes Adjustable Feet
- Weight 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HKSHLF30141501CLITE
- Zoro # G205939027
- UPC # 840166227350
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 1.97 |
Overall Width | 14.3 |
Size | 14 x 3 x 15 inches |
Length | 30.50 |
Details
Item | 1 Tier Shelf, 30*14*15 Inch, Chrome |
Color | Black |
Includes | Adjustable Feet |
Weight | 4.25 |
Material | Metal |
Application | Adjustable Feet |
Description
* 1-Shelf shelving unit for your kitchen, office, garage, and more
* This shelf holds up to 250 pounds (evenly distributed)
* Durable steel construction Adjustable leveling feet. Wire shelves adjustable in 1-inch increments.
* Measures 30x14x15 inches (WxDxH)
* This storage shelves structure is very simple, No tools required to assemble it.
* This shelf holds up to 250 pounds (evenly distributed)
* Durable steel construction Adjustable leveling feet. Wire shelves adjustable in 1-inch increments.
* Measures 30x14x15 inches (WxDxH)
* This storage shelves structure is very simple, No tools required to assemble it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (1656MB)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185GY)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Steel (5710-24HG)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- ECONOCO Straight Shelf, Bullnose, 23" x 15", 6PK (ES5/B)
- DUNNAGE-RACK Solid Top Shelf 48"W x 24"D (ST4824)
- KEYSCO TOOLS Mobile Metal Shelving Unit, 24"D x 46"W x 52"H, 3 Shelves, Steel (77727)
- TENNSCO Plywood Beam, 96, Med Grey, PR (BPB-96-MGY)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 8 Shelves, Steel (DD8022X)
- Ipower General Purpose Metal Shelving