Shop All Grow Media & Supplies
Ipower
1-gallon 8-pack Bubble Bag, 6.5'' Pruner, Yellow, 8PK
Mfr # GLBBAG1X8PRNR6
Zoro # G105974425
product price: $32.15
/pk 8, $4.02/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 x 9 x 4.6 inches
- Width 9.00
- Material Nylon
- Weight 1.73
- Length 11.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLBBAG1X8PRNR6
- Zoro # G105974425
- UPC # 840166232897
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Size | 11 x 9 x 4.6 inches |
Width | 9.00 |
Length | 11.00 |
Details
Item | iPower 1-gallon 8-pack Bubble Bag, 6.5'' Pruner, Yellow |
Material | Nylon |
Weight | 1.73 |
Color | Yellow |
Description
* 1 gallon 8 bag set: Compatible for 1-gallon buckets. Bags are labeled and color-coded to correspond to 8 micron sizes (220, 190, 160, 120, 90, 73, 45 and 25). Larger bag assortment allows for more exact filtering into different grades
* High quality materials: Flexible cord for binding the filled bag. Built with superior double stitching and waterproof coated nylon material for durability. Top diameter 8.27", height 10.63", bottom diameter 7.09"
* Professional extraction: Each micron bag provides you with industrial-grade filtration to double your yields and easily extract any essential oils, coffee, and other herbs
* Hand Pruner: Come with stainless steel precision-sharpened blades, spring-loaded, Ergonomic design rubber grips. Ideal for trimming, shaping and other quick snips on small plants even the most minute, superfluous branches without damaging vital stems
* Package includes: The set comes with 1 Gallon 8 Set Herbal Bubble Hash Bags, one black carrying bag for easy storage, one 25-micron pressing screen which is an essential part of the drying process and one yellow hand pruner
* High quality materials: Flexible cord for binding the filled bag. Built with superior double stitching and waterproof coated nylon material for durability. Top diameter 8.27", height 10.63", bottom diameter 7.09"
* Professional extraction: Each micron bag provides you with industrial-grade filtration to double your yields and easily extract any essential oils, coffee, and other herbs
* Hand Pruner: Come with stainless steel precision-sharpened blades, spring-loaded, Ergonomic design rubber grips. Ideal for trimming, shaping and other quick snips on small plants even the most minute, superfluous branches without damaging vital stems
* Package includes: The set comes with 1 Gallon 8 Set Herbal Bubble Hash Bags, one black carrying bag for easy storage, one 25-micron pressing screen which is an essential part of the drying process and one yellow hand pruner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Rod-Cut Height Loc (747-06355)
- ZORO SELECT Electric Fence, 17 Ga., Length 2640 Ft. (4LVR2)
- LASTPLAY Outdoor Party Tent with 8 Walls; Blue - 10 x 30 ft. (LA412991)
- MTD Bearing Flange (741-0516B)
- IPOWER 19-Inch Leaf Bowl Trimmer Twisted Spin Cut for Plant Bud and Flower (GLTRIMBOWL19L)
- MOTHER EARTH Liquicraft Grow 1Qt (HGC733932)
- NURSERY SUPPLIES Blow-Molded Custom Trade Pot (NS01-00300-0900)
- ESPOMA PEAT MOSS 8QT (PTM8)
- ESPOMAMPANY 4QT Organic Cactus Mix (CA4)
- COAST OF MAINE Cobscook Blend Organic Fruit and Vegetable Garden Soil 1 cu ft (CO1000)
- SUNPACK SunDome Multi-Vented Humidity Dome 7.5" (SD50075)
- Ipower Grow Media & Supplies