Shop All Grow Media & Supplies
Ipower
1 GAL GALLON 4 BAG
Mfr # GLBBAG1X4
Zoro # G205974431
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 x 12 x 2 inches
- Width 9.00
- Weight 0.85
- Length 11.00
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLBBAG1X4
- Zoro # G205974431
- UPC # 610395731245
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Size | 1 x 12 x 2 inches |
Width | 9.00 |
Length | 11.00 |
Height | 2.00 |
Details
Weight | 0.85 |
Material | Nylon |
Color | Yellow |
Item | 1 GAL GALLON 4 BAG |
Description
* Professional extraction: Each micron bag provides you with industrial-grade filtration, easily extract any essential oils, coffee, and other herbs
* 1 gallon 4 bag set: Compatible for 1-gallon buckets. Bags are labeled and color-coded to correspond to 4 micron sizes (220, 160, 73 and 25). Larger bag assortment allows for more exact filtering into different grades
* Easy to use and reuse: Once you are done doing the process, stack the bags in exact order (smallest first to biggest - 25 to 220 micron), then pour the mixture into the bags, finally rinse each bag and collect your finish product
* Free pressing screen included: The set comes with one black carrying bag for easy storage and one 25-micron pressing screen which is an essential part of the drying process
* High quality materials: Flexible cord for binding the filled bag. Built with superior double stitching and waterproof coated nylon material for durability. Top Diameter 8.27", Height 10.63", Bottom Diameter 7.09"
* 1 gallon 4 bag set: Compatible for 1-gallon buckets. Bags are labeled and color-coded to correspond to 4 micron sizes (220, 160, 73 and 25). Larger bag assortment allows for more exact filtering into different grades
* Easy to use and reuse: Once you are done doing the process, stack the bags in exact order (smallest first to biggest - 25 to 220 micron), then pour the mixture into the bags, finally rinse each bag and collect your finish product
* Free pressing screen included: The set comes with one black carrying bag for easy storage and one 25-micron pressing screen which is an essential part of the drying process
* High quality materials: Flexible cord for binding the filled bag. Built with superior double stitching and waterproof coated nylon material for durability. Top Diameter 8.27", Height 10.63", Bottom Diameter 7.09"
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Oil Drain Plug (690946)
- MI-T-M Elbow (23-0050)
- ZORO SELECT Cane Bolt, 1/2 In. W, Silver (4PB57)
- STENS New 480-701 Gasket Set For Stihl Ts400 Cutquik Saws 4223 007 1050 (480-701)
- IPOWER 19-Inch Leaf Bowl Trimmer Twisted Spin Cut for Plant Bud and Flower (GLTRIMBOWL19L)
- HYDROFARM Vented Humidity Dome, 7.5 (CK64081)
- INTERNATIONAL MULCHMPANY 8CUFT RED GRND Cover (LNS8RD)
- R.W. ROGERS CO Growing and Display Table, 4 ft. x 10 ft. (01-TBL-410-AT)
- JUMP START Soil Heating Cable, 48Ft. (JSHC48)
- SCOTTS GROWING MEDIA MG 2CUFT AP GDN Soil (75052430)
- HC COMPANIES Grower Pot 3.76 Gal (NER005G0G18)
- Ipower Grow Media & Supplies