Shop All Masking Tapes
Intertape
Tape, PF3 Orange 48mmX54.8M, PK24
Mfr # PF3
Zoro # G8634794
Sold in multiples of 2 for $517.98
Free Shipping & Returns
$517.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Orange
- Tape Width 1.89"
- Tape Length 54.8"
- Material Medium Crepe
- Tensile Strength 19 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertape
- MFR # PF3
- Zoro # G8634794
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Width | 2 |
Details
Tape Color | Orange |
Material | Medium Crepe |
Tensile Strength | 19 lb/in |
Thickness | 5.2" |
Item | Pf3 Org 48Mmx54.8M Ipg,Pk24 |
Adhesive | Synthetic Rubber/Resin |
Tape Application | Designed for light-weight packaging, bag locking, decorative edging, marking and color coding. Can be used for temporary harness wrapping. |
Tape Elongation | 0.07 |
Type | Paper Masking Tape |
Tape Adhesive | Synthetic Rubber/Resin |
Color | ORANGE |
Description
Pf3 Org 48Mmx54.8M Ipg,Pk24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Instant Adhesive, II Dark Series, Clear, 24 hr Full Cure, 0.7 oz, Bottle (3704)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Yellow, 1 Pack (10844)
- TAPECASE Flatback Masking Tape, Brown, 3/4In x 60Yd (TC534)
- 3M Epoxy Adhesive, DP810NS Series, Black, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (810NS)
- INTERTAPE PG21 NAT 36MMX55M PERF-PERF 24 (PG21..180)
- INTERTAPE PG500 1.88 In. x 60 Yd. General-Purpose Masking Tape (5103)
- INTERTAPE Pg29 Nat 36Mmx54.8M Ipg, Pk24 (PG29..23R)
- INTERTAPE 534 BRN 48MMX50.2M IPG-IPG 24 (71672)
- INTERTAPE PG21 NAT 18MMX55M PERF-PERF 48 (PG21..178)
- INTERTAPE 538 Nat 72Mmx54.8M Ipg, Pk16 (84469)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 12/Case (T937220012PK)
- Intertape Masking Tapes