Shop All Masking Tapes
Intertape
Intertape Polymer Masking Tape, Natural, Dia., PK24
Mfr # PG500.13G
Zoro # G4447511
product price: $127.99
/pk 24, $5.33/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1.89"
- Tape Length 54.8"
- Shape Continuous Roll
- Material Smooth Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertape
- MFR # PG500.13G
- Zoro # G4447511
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Width | 2 |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Dia. | 5" |
Metric Tape Width | 48 mm |
Imperial Tape Width | 1.9 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 48 oz/in, Tape Brand IPG, Clean Removal Time Not Rated, Common Industry Automotive, Aviation, Construction, Food & Beverage, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 140 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series PG500, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape, Metric Tape Length 55 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JES INNOVATIONS 20 oz. 12:1 Sausage and Bulk Caulk Gun (SD12-20)
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (076224)
- KEENEY MFG Duct Tape 20 Yd Brown (1304965)
- AA THREAD White 1/2 in. W X 260 in. L Thread Seal Tape (01440031)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK48 (PG500.15G)
- INTERTAPE 519 NAT 72MMX54.8M IPG-IPG 16 (84452)
- INTERTAPE MASKING TAPE BGE 1.88""W (5103-2)
- INTERTAPE Intertape Polymer 9716 Strapping Tape - 1 in. x 60 yards (9716)
- INTERTAPE Pf2 Wht .75X60Yd Ipg, Pk48 (PF2...6)
- INTERTAPE PT8 GRN 48MMX54.8M IPG-IPG 16 (91403)
- 3M Masking Tape, Tan, Rubber, 1-27/64" W (201+)
- Intertape Masking Tapes