Shop All Electrical Boxes
Ipex
Electrical Box, ICF Electrical Box, 3 Gang, PVC, Rectangular
Mfr # 220022
Zoro # G810896814
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type ICF Electrical Box
- Number of Gangs 3
- Material PVC
- Length 8.3 in
- Width 4.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipex
- MFR # 220022
- Zoro # G810896814
- UPC # 622454415959
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 8.3 in |
Width | 4.9 in |
Height | 3 in |
Details
Item | Electrical Box |
Box Type | ICF Electrical Box |
Number of Gangs | 3 |
Material | PVC |
Opening Shape | Rectangular |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (CRS20I)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T32R)
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4080L225PC)
- HELI-TUBE 1/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/8 C-100)
- ABB Electrical Box, 32 cu in, New Work Box, Thermoplastic, Square (B432ARR-UPC)
- RACO Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (150)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM83A)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square (5346-0)
- SOUTHWIRE Electrical Box, Square Box, 4 Gang, Square (52181-VTBAR)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36663)
- Ipex Electrical Boxes