Shop All Electrical Boxes
Ipex
Box Switch 3x2in Deep
Mfr # 20226
Zoro # G110825064
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Switch Box
- Width 3 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipex
- MFR # 20226
- Zoro # G110825064
- UPC # 622454776036
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 3 in |
Depth | 2 in |
Details
Item | Electrical Box |
Box Type | Switch Box |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- SIEMENS Mushroom Head, 30mm, Red, Plastic (52RC3D2)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRJC75)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x48 (A6648T1T)
- RACO Electrical Box, 25 cu in, Cable Box, 2 Gang, PVC, Rectangular (7488RAC)
- CABLE WHOLESALE Cable Wholesale Blank Surface Mount Box for Keystones; 6 Hole; White (300-3146E)
- TAYMAC Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-2)
- ABB Electrical Box, 18 cu in, Outlet Box, 1 Gang, PVC (E982EFNCTN)
- CANTEX Electrical Box, 18 cu in, Old Work Box, 1 Gang, PVC, Rectangular (EZ18SO-HW)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Aluminum (FS-1)
- RACO Electrical Box, 44 cu in, Cable Box, 3 Gang, PVC, Rectangular (7846RAC)
- Ipex Electrical Boxes