Shop All Wall Art & Decor
Ipcw
IPCW WZD-9006 Wizard Halogen Bulb 9006; Hb4 12V 55W Ultra White
Mfr # WZD-9006
Zoro # G303993310
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipcw
- MFR # WZD-9006
- Zoro # G303993310
- UPC # 844176008763
- Country of Origin China
- Category Wall Art & Decor
Description
IPCW WZD-9006 Wizard Ultra White 12V 55W 9006/HB4 Halogen Bulb
Features- Great replacements for standard headlight bulbs.
- Ultra-white xenon bulbs.
- Shines brighter.
- Looks cooler.
- Improves your visibility to other drivers.
- Make - Bulb.
- Model - "Wizard" Halogen Bulb.
- Pair.
- 9006 / HB4 12V 55W.
- Color - Ultra White.
- Dimension - 4 x 4 x 3 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- TRADEMARK FINE ART Grace Popp 'Sun Dust I' Canvas Art, 35x47 (WAG17442-C3547GG)
- PROSOURCE Leg Tip Rubber 5/8 Inch Black (FE-50633-PS)
- KNAPE & VOGT Knape & Vogt Kv8417 B20 20 In. Self-Closing 100 Lb. Full Extension Drawer Slide - Anochrome (KV8417 B20)
- TRADEMARK FINE ART Michael Tompsett 'Chicago City Street Map II' Canvas Art, 14x19 (MT0856-C1419GG)
- TRADEMARK FINE ART Darren White Photography 'Moulton barn sunset fire' Canvas Art, 30x47 (ALI46542-C3047GG)
- E-Z MIX E-Z Mix EZX70032L Disposable 1 Quart Lids 100 (EZX70032L)
- TRADEMARK FINE ART Sharon Chandler 'Abstract' Canvas Art, 10x19 (WAG14154-C1019GG)
- TRADEMARK FINE ART LightBoxJournal 'Paper Magnolia' Canvas Art, 14x14 (ALI10411-C1414GG)
- TRADEMARK FINE ART Kathy G. Ahrens 'Floral Fantasy' Canvas Art, 35x47 (ALI3508-C3547GG)
- TRADEMARK FINE ART Jade Reynolds 'Angel Figure Bold' Canvas Art, 14x19 (WAG10485-C1419GG)
- Ipcw Wall Art & Decor