Shop All Turn Signal Lights, and Side Marker Lights
Ipcw
IPCW LEDT-538CS Ford F150; F250 Ld 2004 - 2008 Tail Lamps; LED Platinum Smoke
Mfr # LEDT-538CS
Zoro # G603993553
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipcw
- MFR # LEDT-538CS
- Zoro # G603993553
- UPC # 844176005519
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Description
In Pro Car Wear's LED Tail Lights and Lenses are stylish. efficient LED replacement tail lamps for your truck and SUV.Using the strictest tolerances and the latest machinery. these direct replacement tail lights are manufactured to fit perfectly and perform superbly. They use LEDs to give the brightest tail lights available today. LED technology has bean used exclusively in high end automotive applications and is now available for your daily driver. Just plug them in and you're ready to goFeatures:Make - Ford.Model - F150 / F250 LD.Year - 2004 to 2008.Tail Lamps.LED.Style side (Gen.1).Color - Platinum Smoke.Dimension - 30 x 22 x 16 in.Item Weight - 7.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING 500 lb capacity Drive Shaft and DPF Filter removal and installation tool (72060)
- MILTON Dual Truck Tire Inflator Gauge & Regul. (551)
- SUDBURY Boat Zoap Plus - Gallon (810G)
- HI-LIFT JACK Hi-Lift Jack HILMD-484 48 in. Hi Lift Jack with Red Handle Keeper; Matte Black (HILMD-484)
- SPEC-D TUNING 03-05 Toyota 4Runner Halo LED Projector Black (2LHP-4RUN03JM-TM)
- SPEC-D TUNING 11-13 Scion Tc Projector Headlights With LED Light Bar - Black (2LHP-TC11JM-TM)
- TECNIQ 2" Round Sidemarker Grommet (TQ S30-0G00-1)
- WESTIN AUTOMOTIVE LED ACCESSORY WIRING HARNESS 11FT LONG, 12 GUAGE, 30 AMP FUSE W/SINGLE CONNECTOR & ROCKER SWITCH (09-12000-5)
- VELVAC Cord, 180 in.L, for ABS Systems (590166)
- AUTO VENTSHADE 19-19 RAM 1500 WITH SUNROOF AEROCAB MARKER LIGHT BLACK (698173)
- SPEC-D TUNING 99-04 Volkswagen Jetta R8 Style Halo LED Projector Black (LHP-JET99JM-8-TM)
- Ipcw Automotive Lighting