Ipcw

IPCW FLA04CR Ford F150; F250 Ld 2004 - 2008 LED Door Handle; Rear; Chrome Amber Led; Clear Lens 2Ps. Per Set


product price: $128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

In pro Car Wears patented dual action LED door handles are full replacement door handles for your truck or USV. They feature either chrome or black finish and a row of hidden LEDs that act as running lights and/or turn signals. The result is a door handle that looks great during the day and is a trusted safety feature at night. clearly showing your intention to turn or change lanes. The LED Door handles are manufactured from sturday ABS plastic. with metal internals. so you not only get a great-working product. but its going to look great forever.Features:Make - Ford.Model - F150 / F250 LD.Year - 2004 to 2008.LED Door Handle.Type - Rear.Finish - Chrome.2 Piece.No Key Hole.Color - Amber LED/Clear Lens.Dimension - 16 x 12 x 4 in.Item Weight - 2.3 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.