IPCW CWT-CE506BCB Ford Ranger 2000 - 2005 Tail Lamps; Crystal Eyes Bermuda Black
Mfr # CWT-CE506BCB
Zoro # G504037400
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipcw
- MFR # CWT-CE506BCB
- Zoro # G504037400
- UPC # 844176001818
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Description
In Pro Car Wear Euro Tails. The IPCW euro tail lights are complete replacement tail lamps to give your vehicle more function and style. IPCW euro tail lights are built to the highest quality standards and vacuum tested to make sure lenses are air-tight and three-point inspected before it leaves production plants. In pro car wear euro tails are available for pickup trucks, SUVs and cars. Choose from cystal clear, bermuda black, carbon fiber and platinum smoke designs. All In Pro Car Wears euro tail lights meet DOT/ SAE Standards. The IPCW tail lamps come with easy plug and play connections for easy installation. Designs include Crystal Clear, Bermuda Black, Carbon Fiber and Platinum Smoke.
Features:- Make - Ford
- Model - Ranger
- Year - 2000 - 2005
- Tail Lamps
- Type - Crystal Eyes
- Color - Bermuda Black
- Dimension - 22 x 14 x 5 in.
- Item Weight - 5.00 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Cartridge, P170589 (P170589)
- BUYERS PRODUCTS 3 Inch I.D. Bolt-On Forged Steel Alloy Drawbar (BDB1238)
- GATES Barricade Fuel Line Hose, 27305 (27305)
- TRAILFX BED MAT, HD BEDMAT RAM W/O RB 6.5' (601N)
- TYC PRODUCTS Tyc Tail Light Assembly, 11-5185-00 (11-5185-00)
- GROTE Stop/Tail/Turn Lamp, LED, Fits 66825 (G4022)
- ROCK TAMERS Tail Light Bars (RO79678)
- PETERSON MFG CO 416K Back Up Light- White (P6J-416K)
- MAXXIMA S/T/T/Park Light, LED, Amber/Red, 4-5/16Dia (M42341RYCL)
- GROTE LIGHTING STT- RED- 3-STUD- MTRI-PK Replacment W/DBL (53762)
- MAXXIMA Stop-Turn-Tail Lamp, LED, Oval, Red (M63346R-KIT)
- Ipcw Tail Lights, Back Up Lights & Accessories