IPCW CWT-CE407CS Jeep Wrangler 1987 - 2006 Tail Lamps; Crystal Eyes Platinum Smoke
Mfr # CWT-CE407CS
Zoro # G504037332
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipcw
- MFR # CWT-CE407CS
- Zoro # G504037332
- UPC # 844176002211
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Description
InPro Car Wear Euro Tails. The IPCW euro tail lights are complete replacement tail lamps to give your vehicle more function and style. IPCW euro tail lights are built to the highest quality standards and vacuum tested to make sure lenses are air-tight and three-point inspected before it leaves production plants. In pro car wear euro tails are available for pickup trucks, SUVs and cars. Choose from crystal clear, Bermuda black, carbon fiber and platinum smoke designs. All In Pro Car Wears euro tail lights meet DOT/ SAE Standards. The IPCW tail lamps come with easy plug and play connections for easy installation. Designs include Crystal Clear, Bermuda Black, Carbon Fiber and Platinum Smoke.
Features- Make - Jeep.
- Model - Wrangler.
- Year - 1987 to 2006.
- Tail Lamps, Crystal Eyes.
- Color - Platinum Smoke.
- Dimension - 14 x 9 x 5 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Float and Valve Kit (822604)
- ARNOTT Air Suspension Strut, As-2891 (AS-2891)
- WEGMANN AUTOMOTIVE BX/25 STEEL WHEEL WEIGHTS (P125FE)
- WAI GLOBAL ALT NIPPO 12V 50A (12476N)
- MAXXIMA Side Turn/Side Marker, 2-13/16" D, Oval (M63121Y)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Rectangular Red 8916 Length x 458 Width (V25913)
- TECNIQ 6" Oval 6 Led Stt Surf Mnt Red Lens 3 Pole (TQ T66-RRST-1)
- ABRAMS Fiesta 4" Round LED Combo Stop Tail Turn & Reverse Light (Fiesta-R12)
- REFLEX Led Minibar, 15", Clr Dome, Amber/Red, Rating: 6A (5590CAR)
- RACE SPORT 4In Round Amber Led Truck Light (W/ Grommet) (Each) (RS-4-GA)
- GROTE Economy Oval Side Turn/Marker Lamp (52193)
- Ipcw Automotive Headlight, Signal & Tail Light Assemblies