IPCW CWT-CE407C Jeep Wrangler 1987 - 2006 Tail Lamps; Crystal Eyes Crystal Clear
Mfr # CWT-CE407C
Zoro # G804037377
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipcw
- MFR # CWT-CE407C
- Zoro # G804037377
- UPC # 844176002198
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Description
InPro Car Wear Euro Tails. The IPCW euro tail lights are complete replacement tail lamps to give your vehicle more function and style. IPCW euro tail lights are built to the highest quality standards and vacuum tested to make sure lenses are air-tight and three-point inspected before it leaves production plants. In pro car wear euro tails are available for pickup trucks, SUVs and cars. Choose from crystal clear, Bermuda black, carbon fiber and platinum smoke designs. All In Pro Car Wears euro tail lights meet DOT/ SAE Standards. The IPCW tail lamps come with easy plug and play connections for easy installation. Designs include Crystal Clear, Bermuda Black, Carbon Fiber and Platinum Smoke.
Features- Make - Jeep.
- Model - Wrangler.
- Year - 1987 to 2006.
- Tail Lamps, Crystal Eyes.
- Color - Crystal Clear.
- Dimension - 14 x 9 x 5 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Windshield Wiper Linkage Bushing, 49464 (49464)
- CTA MFG METAL TRIM TOOL DUAL EDGE (CTA1452)
- STENS Spark Plug For Yamaha Gas G14, G16, G20, G21, G22 Bpr2E-So, 607462; 130-934 (130-934)
- VESTIL Mechanical Machinery Jack, 1.5 Ton (MMJ-3)
- GROTE Power Module, Red, For LH Tail Lamp (51032)
- TRUCK-LITE Led - Rear Tail Light / Stop Light Assembly (4050-P)
- MAXXIMA Stop-Turn-Tail Lamp, 3-1/2" L x 2-45/64"W (MFL-200SY)
- GROTE Universal Replacement Lamp, RH (52902)
- OPTRONICS 10-Led 6in. Red Flange Mount Stop/Turn/Tail Light; Hardwired (STL78RB)
- BRIGHTZ LTD Lights Bike Frame Pink (L2477)
- GROTE Stop/Tail/Trn Lamp, LED, Dia 4-5/16 In, Ylw (54363)
- Ipcw Automotive Headlight, Signal & Tail Light Assemblies