IPCW CWT-CE347CS Cadillac Escalade Ext 2002 - 2006 Tail Lamps; Crystal Eyes Platinum Smoke
Mfr # CWT-CE347CS
Zoro # G304037600
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipcw
- MFR # CWT-CE347CS
- Zoro # G304037600
- UPC # 844176006530
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Description
The IPCW euro tail lights are complete replacement tail lamps to give your vehicle more function and style. IPCW euro tail lights are built to the highest quality standards and vacuum tested to make sure lenses are air-tight and three-point inspected before it leaves production plants. In pro car wear euro tails are available for pickup trucks, SUVs and cars. Choose from cystal clear, bermuda black, carbon fiber and platinum smoke designs. All In Pro Car Wears euro tail lights meet DOT/ SAE Standards. The IPCW tail lamps come with easy plug and play connections for easy installation.
Specifications- Make - Cadillac
- Model - Escalade EXT
- Year - 2002 to 2006
- Tail Lamps
- Type - Crystal Eyes
- Color - Platinum Smoke
- Item Weight - 6.25 lbs.
- Dimension - 19 x 12 x 11 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Kit, Back Cushion; BLACK Vinyl, 7X1 (For MSG95G & MSG85721V Seats) 19" x18" x5" (A-MSG95GBV)
- FULTON PRODUCTS Fulton GB150 0100 50" Boat Guides - 1 Pair (GB1500100)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with diode, for all RUM sockets, 6...250V DC (RUW240BD)
- AERO Shine Waterless Car Wash And Speed Wax- Refill- 1 Gallon (5848)
- MAXXIMA Turn/Park/Front Light, LED, Amber, 270mA (M42201Y)
- TECNIQ 6" Oval Rvrs 6 Led Wht Grmt Mnt Clr Lens 3Pole (TQ T66-WCRT-1)
- TRUCK-LITE Super 44, Led, Clear Round, 6 Diode, Back-Up Light, Gray Flange Mount, Fit N Forget S.S., 12V (44344C)
- SIGNIFY Philips Lightng 13814Cp, R10Wcp-24V (R10WCP-24V)
- GROTE Lamp Kit, LED, 4 In. Stop (G4012)
- TRUCK-LITE Super 60, Incandescent, Yellow Oval, 1 Bulb, Front/Park/Turn, 12V, PL-3 (60202YP)
- PM COMPANY Stop/Tail Light Rd 1Wr Sgl Fce (V313-2)
- Ipcw Automotive Lighting