IPCW CWT-CE347CB Cadillac Escalade Ext 2002 - 2006 Tail Lamps; Crystal Eyes Bermuda Black
Mfr # CWT-CE347CB
Zoro # G604037683
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipcw
- MFR # CWT-CE347CB
- Zoro # G604037683
- UPC # 844176006523
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Description
The IPCW euro tail lights are complete replacement tail lamps to give your vehicle more function and style. IPCW euro tail lights are built to the highest quality standards and vacuum tested to make sure lenses are air-tight and three-point inspected before it leaves production plants. In pro car wear euro tails are available for pickup trucks, SUVs and cars. Choose from cystal clear, bermuda black, carbon fiber and platinum smoke designs. All In Pro Car Wears euro tail lights meet DOT/ SAE Standards. The IPCW tail lamps come with easy plug and play connections for easy installation.
Specifications- Make - Cadillac
- Model - Escalade EXT
- Year - 2002 to 2006
- Tail Lamps
- Type - Crystal Eyes
- Color - Bermuda Black
- Item Weight - 6.25 lbs.
- Dimension - 19 x 12 x 11 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-7/32 x 7-27/32 in. (PA1620S)
- MOTORCRAFT Antifreeze Motorcraft Ant, Vc13Dlg (VC13DLG)
- BALDWIN FILTERS Fuel Filter, 10-1/32x3-23/32x10-1/32 In (BF1378-SPS)
- DORMAN Fuel Tank Front Frame Crossmember (926-957)
- MAXXIMA Back Up LED Light, 1/2 in. D, 9 Bulbs (M42365)
- REFLEX Led Minibar, 15", Vm Mount, Clear Leds (5590CC-VM)
- TYC Tail Light Connector Plate 1999-2001 Pontiac Grand Am 2.4L, 11-5912-20 (11-5912-20)
- GROTE LIGHTING BACK-UP LMP- CLR- US 45 SERIES- RECTANGU (62381)
- RACE SPORT 2.5X1In Red Led Truck Light Marker (W/ 2 Hole Mount) (Pair) Pr (RS-O2.5-2HR)
- MAXXIMA Back-Up Light, Clear, Oval, 0.5 A (M63324-ADF)
- TECNIQ 6" Oval Grommet (TQ T60-0G00-1)
- Ipcw Tail Lights, Back Up Lights & Accessories