IPCW CWT-CE347C Cadillac Escalade Ext 2002 - 2006 Tail Lamps; Crystal Eyes Crystal Clear
Mfr # CWT-CE347C
Zoro # G004037719
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipcw
- MFR # CWT-CE347C
- Zoro # G004037719
- UPC # 844176006516
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Description
The IPCW euro tail lights are complete replacement tail lamps to give your vehicle more function and style. IPCW euro tail lights are built to the highest quality standards and vacuum tested to make sure lenses are air-tight and three-point inspected before it leaves production plants. In pro car wear euro tails are available for pickup trucks, SUVs and cars. Choose from cystal clear, bermuda black, carbon fiber and platinum smoke designs. All In Pro Car Wears euro tail lights meet DOT/ SAE Standards. The IPCW tail lamps come with easy plug and play connections for easy installation.
Specifications- Make - Cadillac
- Model - Escalade EXT
- Year - 2002 to 2006
- Tail Lamps
- Type - Crystal Eyes
- Color - Crystal Clear
- Item Weight - 6.25 lbs.
- Dimension - 19 x 12 x 11 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP LED DOT LIGHT/SNOW PLOW LIGHT LEFT & RIGHT KIT HEATED LENS 12-24V W/10FT HARNESS (EW4009)
- DRAW-TITE RECEIVER MOUNT PINTLE COMBO W/2 5/16 FT BALL (63042)
- BANDO Auto Serpentine Belt, 8Pk1685 (8PK1685)
- ACCESS BED COVERS :Long Reach Stick Tool (AT-QM)
- MAXXIMA Turn/Park/Front Light, LED, Amber, 270mA (M42201Y)
- EAGLE EYES LT TAILLAMP ASSY EXCEPT MARAUDER MERCURY GRAND MARQUIS 2003-2011 (FR464-U000L)
- RIGID INDUSTRIES CHASE- TAIL LIGHT AMBER (90122)
- RACE SPORT 2In Round Red Led Truck Light (W/ Grommet) (Each) (RS-2-GR)
- GROTE Stop-Turn-Tail Lamp (G5082-5)
- MAXXIMA Stop-Turn-Tail Lamp, LED, Oval, Red (M63346R-KIT)
- MAXXIMA S/T/T/Park Light, LED, Amber/Red, 4-5/16Dia (M42341RYCL)
- Ipcw Automotive Lighting