IPCW CWT-CE332 Chevrolet Corvette 1997 - 2004 Back-Up Lamp Plate Crystal Clear
Mfr # CWT-CE332
Zoro # G904076597
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipcw
- MFR # CWT-CE332
- Zoro # G904076597
- UPC # 844176010490
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
Chevy Corvette 1997-2004 Crystal Clear Back Up Lights with Plate by IPCW. Considering the exclusive appearance and size of every vehicle, IPCW products are engineered and built to improve the performance and contour of whatever automobile. These attractive back-up lights with plate are sure to make every car look unique and more visible to other road participants.
Custom headlights, fog lights, and tail lights are a perfect way to add style and personality to your vehicle as well as upgrade its illumination. But don't neglect your back-up lights that are another great way to customize your car, truck, or SUV and, what is more important, improve your personal safety and security while on the road. So, if your factory back-up lights are cracked, cloudy, or totally damaged, the IPCW Crystal Clear Back Up Lights with Plate are a price competitive, highly effective solution to go with. This product ensures efficient lighting and one-of-a-kind appearance, as well as leaves more bucks in your pocket.
As for the safety features, it's always better to be safe than sorry. Choosing these lights, you receive the useful upgrade that will let everyone behind you know when you are backing up. In addition to ultra bright light bulbs, the product features a tough steel mounting plate. Another important thing is that these back-up lights are specifically designed to fit your vehicle, directly and quickly replacing your old factory ones. That is to say, just for a small amount of time and effort, these awesome IPCW Crystal Clear Back Up Lights with Plate will significantly transform the back of your vehicle and give it a truly unique look.
- Give your vehicle a truly custom look
- Maintain all factory light functions
- Provide strong light output
- Sturdy, durable construction
- Topped by clear lenses for maximum brightness
- Tight housing gaskets prevent internal moisture
- DOT-approved and fully street legal
- Easy, no-drill installation
- Back-Up Lamp Plate
- Make - Chevrolet
- Model - Corvette
- Year - 1997 to 2004
- Color - Crystal Clear
- C5 (1 piece)
- Dimension - 22 L x 8 W x 4 H in.
- Item Weight - 2.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Variable Valve Timing (VVT) Solenoid Gasket, B32649 (B32649)
- BUYERS PRODUCTS 15x13x15 Inch Black Steel Underbody Truck Box with T-Handle (1703320)
- TRAC OUTDOORS Crooked Creek Synthetic Paddle With Hybrid Grip (50451)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-7/8"x3"x3-7/8" (B7290)
- DABMAR LIGHTING Dabmar Lighting LVW-2 14 Gauge Low Voltage Underwater Cord Cable - Black (LVW-2)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6762-91 (20-6762-91)
- KC HILITES KC HILITE 490 Rally 400 4 In. 55W Driving Light System (K13-490)
- OVERTIME Headlights for 2005-2010 Chevy Cobalt - Black (OV1617516)
- TYC 20-6993-00 Regular (20-6993-00)
- J.W. SPEAKER Head Lamp, Rectangle, 11-1/2 in. L, Black (9800)
- TYC Headlight Assembly 2001-2002 Subaru Forester 2.5L, 20-6462-00 (20-6462-00)
- Ipcw Automotive Lighting