IPCW CWT-CE316CB Chevrolet Caprice 1991 - 1996 Tail Lamps; Crystal Eyes Bermuda Black
Mfr # CWT-CE316CB
Zoro # G804037186
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipcw
- MFR # CWT-CE316CB
- Zoro # G804037186
- UPC # 844176003010
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Description
InPro Car Wear Euro Tails. The IPCW euro tail lights are complete replacement tail lamps to give your vehicle more function and style. IPCW euro tail lights are built to the highest quality standards and vacuum tested to make sure lenses are air-tight and three-point inspected before it leaves production plants. In pro car wear euro tails are available for pickup trucks, SUVs and cars. Choose from cystal clear, bermuda black, carbon fiber and platinum smoke designs. All In Pro Car Wears euro tail lights meet DOT/ SAE Standards. The IPCW tail lamps come with easy plug and play connections for easy installation. Designs include Crystal Clear, Bermuda Black, Carbon Fiber and Platinum Smoke. Note: Not all colors are available for all vehicles.
Features- Bermuda Black Tail Lamps
- Make - Chevrolet
- Model - Caprice
- Year - 1991 to 1996
- Color - Bermuda Black
- Dimension - 24 L x 15 W x 9 H in.
- Item Weight - 8.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B179)
- SKF Shaft Sleeve, Dia. 1.179 to 1.184 In (99114)
- ASTRO PNEUMATIC Canvas Wheel Masker (set of 4) (AO9004)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 55430 (55430)
- GROTE Combination Marker/Side Turn Lamp (53163)
- ABRAMS Square Double Face 48 LED Pedestal Mount Stop Tail Turn Signal Parking Light [2 Pack] (PTPL-SDF-24-RA)
- GROTE Universal Replacement Lamp, RH (52902)
- MAXXIMA Backup Light, LED, Wht, Flange, Rnd, 4 In Dia (AX44WF - KIT)
- RACE SPORT 2.5X1In Red Led Truck Light Marker (W/ 2 Hole Mount) (Pair) Pr (RS-O2.5-2HR)
- TRUCK-LITE 40 Series, Incandescent, Clear Round, 1 Bulb, Back-Up Light, PL-2, 12V (40204-P)
- TECNIQ 6" Oval Rvrs 6 Led Wht Grmt Mnt Clr Lens 3Pole (TQ T66-WCRT-1)
- Ipcw Automotive Headlight, Signal & Tail Light Assemblies