IPCW CWT-CE316C Chevrolet Caprice 1991 - 1996 Tail Lamps; Crystal Eyes Crystal Clear
Mfr # CWT-CE316C
Zoro # G804037292
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipcw
- MFR # CWT-CE316C
- Zoro # G804037292
- UPC # 844176003003
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Description
InPro Car Wear Euro Tails. The IPCW euro tail lights are complete replacement tail lamps to give your vehicle more function and style. IPCW euro tail lights are built to the highest quality standards and vacuum tested to make sure lenses are air-tight and three-point inspected before it leaves production plants. In pro car wear euro tails are available for pickup trucks, SUVs and cars. Choose from cystal clear, bermuda black, carbon fiber and platinum smoke designs. All In Pro Car Wears euro tail lights meet DOT/ SAE Standards. The IPCW tail lamps come with easy plug and play connections for easy installation. Designs include Crystal Clear, Bermuda Black, Carbon Fiber and Platinum Smoke. Note: Not all colors are available for all vehicles.
Features- Crystal Clear Tail Lamps
- Make - Chevrolet
- Model - Caprice
- Year - 1991 to 1996
- Color - Crystal Clear
- Dimension - 24 L x 15 W x 9 H in.
- Item Weight - 8.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORIN 20T AIR HYDRAULIC BOTTLE JACK (TA92006)
- BUYERS PRODUCTS Full Radius Poly Fender to Fit 18 to 19-1/2 Inch Dual Wheels (8590196)
- TARAMPS Taramps CRX4 4 Way Electronic Crossover Of 12 dB (CRX4)
- VELVAC 4-Cond Coiled Cable W/Plugs-12'Wl (590185)
- OVERTIME 2004 -2010 Scion TC Altezza Tail Lights G2 - Clear (OV1187885)
- TYC PRODUCTS Tyc Tail Light Assembly, 11-6305-00 (11-6305-00)
- J.W. SPEAKER Stop-Turn-Tail Lamp, Blk/Clear/Red/Amber (265)
- MAXXIMA Back Up LED Light, 1/2 in. D, 9 Bulbs (M42365)
- TYC Tail Light Connector Plate - Left, 11-1914-20 (11-1914-20)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Rectangular Red Lens 81316 x 5116 x 23 (M457)
- GROTE Back-Up Light, LED, Red/Clear (54702)
- Ipcw Tail Lights, Back Up Lights & Accessories