IPCW CWT-CE2008C Toyota Toyota Pu 2; 4Wd 1984 - 1988 Tail Lamps; Crystal Eyes Crystal Clear
Mfr # CWT-CE2008C
Zoro # G604076453
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipcw
- MFR # CWT-CE2008C
- Zoro # G604076453
- UPC # 844176002631
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
Whether you're completing a serious project, wanting to amp-up your ride in a flash, or need to pitch some faded/cracked factory lights, the choice is clear: you need a set of IPCW Euro Tail Lights. Built to top-shelf style in up to 4 great color choices, IPCW Tail Lights are just the extra kick you're after. Whether you prefer the sleek look of Crystal Clear, the boldness of Bermuda Black, the speed of Carbon Fiber or the refinement of Platinum Smoke, your IPCW Lights are virtually guaranteed to attract attention. As big as they are on style and looks, IPCW Tail Lights are also engineered for quality. Tight gaskets seal out moisture. Special heat vents prevent lens melting in extreme temps. And, the sturdy clear housings allow maximum brightness.
Features- IPCW Euro Tail Lights give your ride a seriously customized look
- Custom-made for your specific year, make and model
- Topped by clear, sturdy lenses that blast maximum brightness
- Tight housing gaskets prevent internal moisture
- Specialized heat vents ward off hi-temp lens damage
- Easy, no-drill installation in 30 minutes or less per pair
- OEM Fit - Direct Replacement
- Make - Toyota
- Model - Toyota PU 2/4WD
- Year - 1984 to 1988
- Tail Lamps, Crystal Eyes
- Color - Crystal Clear
- Dimension - 16 x 13 x 5 in.
- Item Weight - 3.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ADAPTER FILTER BAG (3M20453)
- GROZ Machinist Jack, 1" Adjustable Screw (14100)
- ILC Replacement For MASSEY FERGUSON MF255 STARTER (MF-255 STARTER)
- STANDARD IGNITION Contact Set (Points), Al-5661X (AL-5661X)
- SPEC-D TUNING 14-15 Chevrolet Silverado 1500 Projector Headlights (2LHP-SIV14JM-C-SQ-RS)
- EAGLE EYES LH HEADLAMP ASSY COMPOSITE; W/QUAD HEADLAMPS; TOWN & COUNTRY 98-99 (CS096-B001L)
- J.W. SPEAKER 8900 EVOLUTION 2 5X7 LED HEADLIGHT 12-24V DOT/ECE LED RHT HIGH & LOW BEAM W/ BLACK INNER BEZELL (554491)
- TYC PRODUCTS HEADLIGHT ASSEMBLY (20-6750-00-9)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6439-00 (20-6439-00)
- PAINLESS WIRING Headlight Relay Conversion Harness (30815)
- KC HILITES COVER: 6IN RND BLK W/WHT KC HARD (EA) (5105)
- Ipcw Headlamps, Headlights & Components